Shop All Bathroom Sinks
Alfi Brand
48" Solid Concrete Gray Matte Trough Sink for the Bathroom
Mfr # ABCO48TR
Zoro # G705967155
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray Matte
- Weight 81.60
- Thickness 0.75
- Drain Opening 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alfi Brand
- MFR # ABCO48TR
- Zoro # G705967155
- UPC # 850025279475
- Country of Origin China
- Category Bathroom Sinks
Details
Item | Bathroom Sink |
Color | Gray Matte |
Weight | 81.60 |
Thickness | 0.75 |
Drain Opening | 1.75 |
Description
Extra large 48" trough design is perfect for transforming your bathroom into a luxurious modern oasis.
Unique angled front, offers a sophisticated modern visual element.
This sink does not have any holes for a faucet, so you would install a tall faucet on the countertop or use a wall mounted faucet behind the sink.
Sleek modern design matches most décor styles.
Pair your new sink with one of our ALFI brand Solid Concrete Bathroom Accessory Sets!
Standard sized center drain hole of 1 3/4".
Does not have an overflow hole, so be sure to purchase a drain that is for sinks without an overflow like the ALFI brand ABCO7055 which has a matching concrete cap.
This sink is most commonly installed as an above mount, which sits completely on top of the counter top. However, it can also be installed under mount.
Unique angled front, offers a sophisticated modern visual element.
This sink does not have any holes for a faucet, so you would install a tall faucet on the countertop or use a wall mounted faucet behind the sink.
Sleek modern design matches most décor styles.
Pair your new sink with one of our ALFI brand Solid Concrete Bathroom Accessory Sets!
Standard sized center drain hole of 1 3/4".
Does not have an overflow hole, so be sure to purchase a drain that is for sinks without an overflow like the ALFI brand ABCO7055 which has a matching concrete cap.
This sink is most commonly installed as an above mount, which sits completely on top of the counter top. However, it can also be installed under mount.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2PG)
- APOLLO EXPANSIONPEX PEXA 1/2""EXP SLEEVE 25PK (EPXS1225PK)
- APOLLO BY TMG 1/2 in. to 2 in. Pro Fit Tubing Cutter (PROTC2)
- EVERFLOW FIPxSWT Dielectric Union Pipe Fitting 3/4" (DUFS0034-NL)
- ALFI BRAND ALFI brand ABC910 White 22" Oval Above Mount Ceramic Sink with Faucet Hole (ABC910)
- ALFI BRAND ALFI brand ABC119 White 16" Small Wall Mounted Ceramic Sink with Faucet Hole (ABC119)
- ALFI BRAND ALFI brand ABC803 White 25" Rectangular Drop In Ceramic Sink with Faucet Hole (ABC803)
- ALFI BRAND ALFI brand AB48TR 48" White Above Mount Fireclay Bath Trough Sink (AB48TR)
- ALFI BRAND ALFI brand ABC120 White 22" Corner Wall Mounted Ceramic Sink with Faucet Hole (ABC120)
- ALFI BRAND 40" Solid Concrete Gray Matte Trough Sink for the Bathroom (ABCO40TR)
- AMERICAN IMAGINATIONS 28" W, Vessel (AI-28216)
- Alfi Brand Bathroom Sinks