Shop All Shower Drains
Alfi Brand
47" Brushed Stainless Steel Linear Shower Drain with Solid Cover
Mfr # ABLD47B-BSS
Zoro # G801770185
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alfi Brand
- MFR # ABLD47B-BSS
- Zoro # G801770185
- UPC # 811413029812
- Country of Origin China
- Category Shower Drains
Description
18 Gauge premium grade 304 series stainless steel. Includes a removable basket strainer inside the drain which catches hair and other debris from entering your drain, allowing you to pop off the cover lift from the basket strainer and clean it out once in a while. 2" slip in drain diameter. This linear drain includes a solid cover with no hole or lines in it. The water drains from all four sides around it. Shower drain base not included but is required and available as model # ABDB55 in PVC or ABDB55CI in Cast Iron.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Y Pipe Adaptor for Z6950-XL-IM model (P6950-XL-Y)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC1001T2)
- SPEARS 3" Socket x FNPT PVC Ball Valve Inline (3622-030)
- NIBCO 1-1/2" NOM C Copper 45 Degree Elbow (606 11/2)
- ALFI BRAND 24" Long Modern SS Linear Shower Drain w/o Cover (ABLD24A)
- ALFI BRAND 5" x 5" Square SS Shower Drain W/ Groove Lines (ABSD55D)
- ALFI BRAND 24" Modern Brushed SS Linear Shower Drain W/ Solid Cover (ABLD24B-BSS)
- ALFI BRAND 59" Brushed Stainless Steel Linear Shower Drain with Groove Holes (ABLD59C-BSS)
- ALFI BRAND 5"x5" Black Matte Square, SS, Shower Drain with Groove Holes (ABSD55C-BM)
- ALFI BRAND 36" Modern Polished SS Linear Shower Drain W/ Solid Cover (ABLD36B-PSS)
- OATEY Oatey 42262 Shower Drain, ABS, Polished Stainless Steel (42210)
- Alfi Brand Shower Drains