Shop All Kitchen Sinks
Alfi Brand
36" White Reversible Smooth / Fluted Sgl Bowl Fireclay Farm Sink
Mfr # AB3618HS-W
Zoro # G7813260
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # AB3618HS-W
- Zoro # G7813260
- UPC # 811413023810
- Country of Origin Italy
- Category Kitchen Sinks
Description
This sink is constructed of high-grade fireclay material, ensuring durability, longevity, and resilience to acids, alkali's, scratches,
Designed in Italy, Made in Italy. Certified by Uniform Plumbing Code (cUPC)
Exterior Dimensions : 36" x 18 1/8" x 10"
Inner Bowl Size : 33 1/8" x 15 3/8" x 8 1/2"
Reversible: smooth panel front apron on one side and fluted front apron on the opposite side.
Possesses Extra-Thick fireclay walls of 1 3/8"
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
Standard 3 1/2" center drain. compatible with a garbage disposal.
Can be installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Designed in Italy, Made in Italy. Certified by Uniform Plumbing Code (cUPC)
Exterior Dimensions : 36" x 18 1/8" x 10"
Inner Bowl Size : 33 1/8" x 15 3/8" x 8 1/2"
Reversible: smooth panel front apron on one side and fluted front apron on the opposite side.
Possesses Extra-Thick fireclay walls of 1 3/8"
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
Standard 3 1/2" center drain. compatible with a garbage disposal.
Can be installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem Repair Kits Delex (124134)
- BECK 2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330723503)
- ZURN Actuator Assembly, Flush Valve (PEMS6000-HYM)
- LEGEND VALVE 1-1/2 T5500LWNL LOCWING CURB S (314-267NL)
- ALFI BRAND Black Matte Smooth Apron 24" x 18" Single Bowl Fireclay Farm Sink (ABF2418-BM)
- ALFI BRAND ALFI brand AB2317 23" White Fireclay Undermount Kitchen Sink (AB2317)
- ALFI BRAND White 30" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB3020UM-W)
- ALFI BRAND White 34" Sgl Bowl Granite Composite Kitchen Sink W/ Drainboard (AB1620DI-W)
- ALFI BRAND White Smooth Curved Apron 30" x 20" Single Bowl Fireclay Farm Sink with Grid (ABFC3020-W)
- ALFI BRAND Chocolate 30" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB3020UM-C)
- NANTUCKET SINKS Large Single Bowl Dual-mount Granite Composite Black (PR3020-DM-BL)
- Alfi Brand Kitchen Sinks