Shop All Kitchen Sinks
Alfi Brand
36" Black Gloss Reversible Smooth / Fluted Sgl Bowl Fireclay Farm Sink
Mfr # AB3618HS-BG
Zoro # G7815896
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alfi Brand
- MFR # AB3618HS-BG
- Zoro # G7815896
- UPC # 811413028075
- Country of Origin Italy
- Category Kitchen Sinks
Description
This sink is constructed of high-grade fireclay material, ensuring durability, longevity, and resilience to acids, alkali's, scratches,
Designed in Italy, Made in Italy. Compliant with standard US plumbing codes and certified by cUPC.
Exterior Dimensions : 36" x 18 1/8" x 10"
Inner Bowl Size : 33 1/8" x 15 3/8" x 8 1/2"
Reversible: smooth panel front apron on one side and fluted front apron on the opposite side.
Possesses Extra-Thick fireclay walls of 1 3/8"
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
Standard 3 1/2" center drain. compatible with a garbage disposal.
Capable of being installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Designed in Italy, Made in Italy. Compliant with standard US plumbing codes and certified by cUPC.
Exterior Dimensions : 36" x 18 1/8" x 10"
Inner Bowl Size : 33 1/8" x 15 3/8" x 8 1/2"
Reversible: smooth panel front apron on one side and fluted front apron on the opposite side.
Possesses Extra-Thick fireclay walls of 1 3/8"
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
Standard 3 1/2" center drain. compatible with a garbage disposal.
Capable of being installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 1/4" MNPT PVC Ball Valve 2-Way (1077002)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 2 in Pipe Size (835-020)
- PARKER Conversion Adapter, 1-1/16-12 x 3/4 In (12-3/4 F5OG-S)
- ZORO SELECT Cap, 2-1/2", Iron, 1000 psi (0390030161)
- ALFI BRAND ALFI brand AB3021 30" Sgl Bowl Bamboo Kitchen Farm Sink (AB3021)
- ALFI BRAND White 30" Contemporary Smooth Apron Fireclay Farmhouse Kitchen Sink (AB510-W)
- ALFI BRAND Biscuit 24" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB2420UM-B)
- ALFI BRAND Black Matte Smooth Apron 33" x 18" Double Bowl Fireclay Farm Sink (ABF3318D-BM)
- ALFI BRAND 24" White Smooth Thick Wall Fireclay Sgl Bowl Farm Sink (AB2418SB-W)
- ALFI BRAND White 36" Smooth Apron Sgl Bowl Fireclay Farm Sink (AB536-W)
- BLANCO Stainless Steel Sink Grid (Stellar Equal Double Bowl) (515296)
- Alfi Brand Kitchen Sinks