Shop All Kitchen Sinks
Alfi Brand
33" White Sgl Bowl Fluted Apron Fireclay Farm Sink
Mfr # AB532-W
Zoro # G7818626
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # AB532-W
- Zoro # G7818626
- UPC # 811413023018
- Country of Origin Israel
- Category Kitchen Sinks
Description
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience
Finally a single bowl available in 33". The width of this sink from left to right is 33" which is very rare for a single bowl fireclay farm sink
Features a fluted front apron design.
Can be installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
Non Reversible
Bottom Width : 32" Top Width : 32 3/4" . This sink tapers from top to bottom by 3/4"
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs.
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Certified by Uniform Plumbing Code (cUPC)
Finally a single bowl available in 33". The width of this sink from left to right is 33" which is very rare for a single bowl fireclay farm sink
Features a fluted front apron design.
Can be installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
Non Reversible
Bottom Width : 32" Top Width : 32 3/4" . This sink tapers from top to bottom by 3/4"
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs.
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Certified by Uniform Plumbing Code (cUPC)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3109 08 18)
- KOHLER Outlet Tube Kit (1090945-C11-CP)
- SLOAN Sweat Kit, End Connection, 1", Chrome (H-634-AA)
- SPEAKMAN Hub (06-0181)
- ALFI BRAND White Smooth Apron 33" x 18" Double Bowl Fireclay Farm Sink (ABF3318D-W)
- ALFI BRAND Black Matte Smooth Apron 24" x 18" Single Bowl Fireclay Farm Sink (ABF2418-BM)
- ALFI BRAND 33 inch Granite Composite Workstation Undermount Sink w Accessories (AB3418SBUM-BLA)
- ALFI BRAND White 36" Smooth Apron Sgl Bowl Fireclay Farm Sink (AB536-W)
- ALFI BRAND 30" White Thin Wall Sgl Bowl Smooth Apron Fireclay Kitchen Farm Sink (ABF3018-W)
- ALFI BRAND White 32" Fluted Apron Dbl Bowl Fireclay Farmhouse Kitchen Sink (AB537-W)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH191612)
- Alfi Brand Kitchen Sinks