Shop All Kitchen Sinks
Alfi Brand
32" Short Wall Dbl Bowl Lip Apron Fireclay Farmhouse Kitchen Sink, WHT
Mfr # AB5123-W
Zoro # G7816246
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # AB5123-W
- Zoro # G7816246
- UPC # 811413021397
- Country of Origin Israel
- Category Kitchen Sinks
Description
Bottom Width : 30 1/2" Top Width : 31 3/4" . This sink tapers from top to bottom by 5/8"
3 1/2" Rear Center drain.
Thickness : 3/4" Non Reversible.
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping. Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Bowl Dimensions 14 3/4" x 16 1/4" x 7 1/4". Each bowl is equal in size.
1 3/4" Lip surrounding the top edge on all 3 sides.
Certified by Uniform Plumbing Code (cUPC)
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
Can be installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
Now you can enjoy the benefits of a double bowl sink and still be able to store large pans completely in the sink with out the handle sticking out.
3 1/2" Rear Center drain.
Thickness : 3/4" Non Reversible.
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping. Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Bowl Dimensions 14 3/4" x 16 1/4" x 7 1/4". Each bowl is equal in size.
1 3/4" Lip surrounding the top edge on all 3 sides.
Certified by Uniform Plumbing Code (cUPC)
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
Can be installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
Now you can enjoy the benefits of a double bowl sink and still be able to store large pans completely in the sink with out the handle sticking out.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Bushing, 1-1/2"x1/2", 125, Brz Nl (4385003170)
- NVENT CADDY Split Ring Hanger, Size 2 1/2 In, Length (In.): 3 3/4 in (4550250EG)
- DELTA Delta BathSafety, 12", Transitional Decor (41712-SS)
- VAL-MATIC Valve Air Release and Vac, FNPT, 2 x 2, CI (202C.2)
- ALFI BRAND Black Matte Smooth Apron 33" x 18" Double Bowl Fireclay Farm Sink (ABF3318D-BM)
- ALFI BRAND White 30" Contemporary Smooth Apron Fireclay Farmhouse Kitchen Sink (AB510-W)
- ALFI BRAND ALFI brand AB3321 33" Dbl Bowl Bamboo Kitchen Farm Sink (AB3321)
- ALFI BRAND White 30 inch x 18 inch Fireclay Undermount / Drop In Fireclay Kitchen Sink (ABF3018UD-W)
- ALFI BRAND White 23" Smooth Apron Fireclay Sgl Bowl Farmhouse Kitchen Sink (AB503-W)
- ALFI BRAND 36" White Reversible Smooth / Fluted Sgl Bowl Fireclay Farm Sink (AB3618HS-W)
- RUVATI 33"x22" Ledge Drop-in Tight Radius 16Ga SS Kitchen Sink Single Bowl (RVH8003)
- Alfi Brand Kitchen Sinks