Shop All Kitchen Sinks
Alfi Brand
30" White Thin Wall Sgl Bowl Smooth Apron Fireclay Kitchen Farm Sink
Mfr # ABF3018-W
Zoro # G7819439
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # ABF3018-W
- Zoro # G7819439
- UPC # 811413029409
- Country of Origin China
- Category Kitchen Sinks
Description
Featuring an ultra thin wall design which is only 3/4" thick. Offering a sleek modern farm sink look.
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping. The glazing of the sink surface provides both durability and shine over long periods of time. The raw material used (fine fireclay) allows for uniformity in the finish.
Capable of being installed via Under-Mount (countertop over edge of sink), Top-Mount (countertop lower than top edge of sink), or Flush-Mount (countertop even with sink)
Standard 3 1⁄2” center drain and can be used with a garbage disposal.
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
It is required to support the sink from beneath. You can use the undermount installation kit (Model #: ABUMSB) to the inner side walls of your cabinet. We then recommend putting plywood on the rods to create a large smooth flat surface. Drill the necessary drain holes. If you did not purchase the kit you will need to create a custom support using 2x4's.
These sinks are not adversely affected by scratches from pots, pans, knifes, etc.
Stainless steel grid shown is sold separately as model # ABGR24
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping. The glazing of the sink surface provides both durability and shine over long periods of time. The raw material used (fine fireclay) allows for uniformity in the finish.
Capable of being installed via Under-Mount (countertop over edge of sink), Top-Mount (countertop lower than top edge of sink), or Flush-Mount (countertop even with sink)
Standard 3 1⁄2” center drain and can be used with a garbage disposal.
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
It is required to support the sink from beneath. You can use the undermount installation kit (Model #: ABUMSB) to the inner side walls of your cabinet. We then recommend putting plywood on the rods to create a large smooth flat surface. Drill the necessary drain holes. If you did not purchase the kit you will need to create a custom support using 2x4's.
These sinks are not adversely affected by scratches from pots, pans, knifes, etc.
Stainless steel grid shown is sold separately as model # ABGR24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Adj Tail H551A Cp Adjustable Tail Assembly 4 1/16 Lg (0308805)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 1/8" (S301GF02V3BD5)
- QUICK FITTING. END STOP 3/4 IN (LF826)
- ZORO SELECT 1-1/2" x 1/4" FNPT SS Reducing Coupling (4381036420)
- ALFI BRAND White 30" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB3020UM-W)
- ALFI BRAND 36" Black Gloss Reversible Smooth / Fluted Sgl Bowl Fireclay Farm Sink (AB3618HS-BG)
- ALFI BRAND Biscuit 34" Dbl Bowl Drop In Granite Composite Kitchen Sink (AB3319DI-B)
- ALFI BRAND 24" White Thin Wall Sgl Bowl Smooth Apron Fireclay Kitchen Farm Sink (ABF2418-W)
- ALFI BRAND 30" White Reversible Sgl Fireclay Farmhouse Kitchen Sink (AB3020SB-W)
- ALFI BRAND Chocolate 30" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB3020UM-C)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole, Ice Gray Finish (6584-95)
- Alfi Brand Kitchen Sinks