Shop All Kitchen Sinks
Alfi Brand
30" White Reversible Sgl Fireclay Farmhouse Kitchen Sink
Mfr # AB3020SB-W
Zoro # G7819335
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # AB3020SB-W
- Zoro # G7819335
- UPC # 811413026538
- Country of Origin Italy
- Category Kitchen Sinks
Description
Reversible: One side is completely smooth, the other has a concave design with a top lip. Sink is glazed on all 4 sides. Designed in Italy. Made in Italy 3 1/2" Center drain. Drain not included. Recommended Model: ABST35 This sink tapers from top to bottom by 1/8''. Due to the organic nature of the fireclay material, dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. This fireclay sink is compatible for use with a garbage disposal. The drain size is standard 3 1/2" and the sink is durable enough to use with a disposer, no problem Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot. This sink can be installed in 3 different ways, all of which feature an exposed front apron. The most common is Undermount, where the countertop flows over the edge of the sink. Another option is Flushmount where the countertop and top edge of sink are exactly the same height, in this case the silicone sealer between the sink and countertop will be visible. The third option is Topmount where the countertop buts up against the side of the sink which sticks up above the height of the countertop. Not to be confused with drop-in which this sink is not designed for. This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (804301-111K)
- APOLLO PEX 3/4 in. Brass PEX Barb x Male Pipe Thread Adapter Jar (25-Pack), 25PK (APXMA3425JR)
- ANCHOR FLUID POWER 2" CODE 61 O-RING GROOVE BLANKING FLANGE CARBON STEEL KIT (W36-32-32U)
- ZORO SELECT Contractor Bag, 1/2"W, 2 1/2"ID, PK25 (676457B)
- ALFI BRAND 30" Decorative Lip Apron Sgl Bowl Fireclay Farmhouse Kitchen Sink, WHT (AB511-W)
- ALFI BRAND 24" White Smooth Thick Wall Fireclay Sgl Bowl Farm Sink (AB2418SB-W)
- ALFI BRAND Biscuit 34" Dbl Bowl Drop In Granite Composite Kitchen Sink (AB3319DI-B)
- ALFI BRAND Titanium 34" Drop-In Dbl Bowl Granite Composite Kitchen Sink (AB3420DI-T)
- ALFI BRAND Titanium 30" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB3020UM-T)
- ALFI BRAND White 34" Sgl Bowl Granite Composite Kitchen Sink W/ Drainboard (AB1620DI-W)
- ALFI BRAND Black Matte Smooth Apron 24" x 18" Single Bowl Fireclay Farm Sink (ABF2418-BM)
- Alfi Brand Kitchen Sinks