Shop All Kitchen Sinks
Alfi Brand
30" Decorative Lip Apron Sgl Bowl Fireclay Farmhouse Kitchen Sink, WHT
Mfr # AB511-W
Zoro # G7816900
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # AB511-W
- Zoro # G7816900
- UPC # 811413021373
- Country of Origin Israel
- Category Kitchen Sinks
Description
Bottom Width : 29 1/2" Top Width : 29 7/8" . This sink tapers from top to bottom by 1/4"
3 1/2" Rear Center drain.
Wall Thickness : 3/4"
Inner Dimensions 28 1/8" x 18" x 9 1/8"
Non Reversible
Can be installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping.
Certified by Uniform Plumbing Code (cUPC)
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
3 1/2" Rear Center drain.
Wall Thickness : 3/4"
Inner Dimensions 28 1/8" x 18" x 9 1/8"
Non Reversible
Can be installed via Under-Mount (countertop Over edge of sink), Top-Mount (countertop Under edge of sink), or Flush-Mount (countertop Even with sink)
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping.
Certified by Uniform Plumbing Code (cUPC)
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO One-Hole Bath Overflow Plate Includes Overflow and Screw, Bronze (18001-BZ)
- ZURN FD2378-NH3-H - 8" x 8" Acid Resisting Enamel Coated Floor Sink with 3" No-Hub Connection and 6" Sump Depth (FD2378-NH3-H)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-614)
- PARKER Valve Coil, 12VDC, 18" Leads Connection, 8W (L2A)
- ALFI BRAND 36" White Thin Wall Sgl Bowl Smooth Apron Fireclay Kitchen Farm Sink (ABF3618-W)
- ALFI BRAND White Smooth Curved Apron 24" x 20" Single Bowl Fireclay Farm Sink with Grid (ABFC2420-W)
- ALFI BRAND 33" White Sgl Bowl Fluted Apron Fireclay Farm Sink (AB532-W)
- ALFI BRAND White 23" Smooth Apron Fireclay Sgl Bowl Farmhouse Kitchen Sink (AB503-W)
- ALFI BRAND ALFI brand AB3021 30" Sgl Bowl Bamboo Kitchen Farm Sink (AB3021)
- ALFI BRAND 30" White Undermount / Drop In Fireclay Kitchen Sink (AB3018UD-W)
- ALFI BRAND Black 17" Drop-In Rectangular Granite Composite Kitchen Prep Sink (AB1720DI-BLA)
- Alfi Brand Kitchen Sinks