Shop All Showerhead and Tub Accessories
Alfi Brand
24" x 12" Brushed Black PVD Stainless Steel Single Shelf Shower Niche
Mfr # ABNP2412-BB
Zoro # G805967154
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Black PVD
- Color Brushed Black
- Material Stainless Steel
- Length 24
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # ABNP2412-BB
- Zoro # G805967154
- UPC # 850025279697
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 24 |
Height | 4 |
Depth | 4 |
Width | 12 |
Details
Finish | Brushed Black PVD |
Color | Brushed Black |
Material | Stainless Steel |
Item | Shower Niche |
Description
Enjoy the sleek look of this stainless steel niche with a super durable PVD finish that resists fingerprints and makes a statement in any home. Save hundreds of dollars over tiled niches; unlike traditional niches that require extra labor and expensive tile work, this niche is fully finished and ready to mount into your wall opening.
PVD (physical vapor deposition) coating is a process in which a solid material is vaporized in a vacuum and deposited onto the surface of the shower niche. This coating is not simply a metal layer though. Instead, compound materials are deposited atom by atom, forming a thin, bonded, metal layer that greatly improves the appearance and durability of the product. It also maintains the brushed look of original stainless steel.
This horizontal 24" niche is perfect behind a bathtub or works just as well in the shower for those that prefer more horizontal space over different shelves.
Not just for your shower! This recessed niche adds convenient space to use for storage, decor or more. The neutral black color makes this niche the perfect modern choice for easy to install recessed shelving anywhere. The black color makes a statement and can become a centerpiece that matches effortlessly with other matte black hardware.
Please note that the shampoo, soap and other accessories shown in some of the images are for demonstration purposes only and are not included.
Includes adhesive strips on the back edges and easy-to-follow instructions for fast 3 step installation.
Made of solid 304 series stainless steel which is waterproof and rustproof. Perfect for a wet environment.
Sloped on the long horizontal side by approximately 2 degrees to allow for quick water drainage out of the niche.
Installs between studs for a neat, recessed appearance.
Interior Size: 22 5/8" x 10 5/8" x 3 7/8". The wall cut out dimensions are 22 3/4" x 10 3/4"
PVD (physical vapor deposition) coating is a process in which a solid material is vaporized in a vacuum and deposited onto the surface of the shower niche. This coating is not simply a metal layer though. Instead, compound materials are deposited atom by atom, forming a thin, bonded, metal layer that greatly improves the appearance and durability of the product. It also maintains the brushed look of original stainless steel.
This horizontal 24" niche is perfect behind a bathtub or works just as well in the shower for those that prefer more horizontal space over different shelves.
Not just for your shower! This recessed niche adds convenient space to use for storage, decor or more. The neutral black color makes this niche the perfect modern choice for easy to install recessed shelving anywhere. The black color makes a statement and can become a centerpiece that matches effortlessly with other matte black hardware.
Please note that the shampoo, soap and other accessories shown in some of the images are for demonstration purposes only and are not included.
Includes adhesive strips on the back edges and easy-to-follow instructions for fast 3 step installation.
Made of solid 304 series stainless steel which is waterproof and rustproof. Perfect for a wet environment.
Sloped on the long horizontal side by approximately 2 degrees to allow for quick water drainage out of the niche.
Installs between studs for a neat, recessed appearance.
Interior Size: 22 5/8" x 10 5/8" x 3 7/8". The wall cut out dimensions are 22 3/4" x 10 3/4"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Heating Element, Bare Wire, 240V, 7500W (EX770)
- ZORO SELECT 1-1/4" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1885-030)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T5857066 3/4)
- CHICAGO FAUCET Thermostatic Mixing Valve (131-CABNF)
- ALFI BRAND Polished Chrome 20" Square Wall Shower Arm (ABSA20S-PC)
- ALFI BRAND Brushed Nickel 16" Round Wall Shower Arm (ABSA16R-BN)
- ALFI BRAND 12" x 24" Brushed Copper PVD Stainless Steel Double Shelf Shower Niche (ABNP1224-BC)
- ALFI BRAND 24" x 12" Brushed Gold PVD Stainless Steel Single Shelf Shower Niche (ABNP2412-BG)
- ALFI BRAND 8" x 36" Brushed Copper PVD Stainless Steel Triple Shelf Shower Niche (ABNP0836-BC)
- ALFI BRAND Polished Chrome 16" Round Shower Arm (ABSA16R-PC)
- ROHL Trim Plate, Polished Chrome, Wall (A4914LMAPC)
- Alfi Brand Showerhead and Tub Accessories