Shop All Shower & Bathtub Parts
Alfi Brand
24 x 12 Black Matte SS Horizontal Sgl Shelf Bath Shower Niche
Mfr # ABNC2412-BLA
Zoro # G7819956
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # ABNC2412-BLA
- Zoro # G7819956
- UPC # 811413029348
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Enjoy the sleek look of this stainless steel niche powder coated with a matte white finish that resists fingerprints and makes a statement in any home. Save hundreds of dollars over tiled niches; unlike traditional niches that require extra labor and expensive tile work, this niche is fully finished and ready to mount into your wall opening.
When it comes to square niches this 16" niche is as large as can be in order to still fit between the studs. The extra height accommodates taller shampoo/soap bottles.
Not just for your shower! This recessed niche adds convenient space to use for storage, decor or more. The neutral matte white color makes this niche the perfect modern choice for easy to install recessed shelving anywhere. The white color blends effortlessly with the rest of your home.
Please note that the shampoo, soap and other accessories shown in some of the images are for demonstration purposes only and are not included.
Includes adhesive strips on the back edges and easy-to-follow instructions for fast 3 step installation.
Made of solid 304 series stainless steel which is waterproof and rustproof. Perfect for a wet environment.
Sloped on the long horizontal side by approximately 2 degrees to allow for quick water drainage out of the niche.
Installs between studs for a neat, recessed appearance.
Interior Size: 14 3/4" x 14 3/4" x 3 7/8". The wall cut out dimensions are 14 1/2" x 14 1/2"
When it comes to square niches this 16" niche is as large as can be in order to still fit between the studs. The extra height accommodates taller shampoo/soap bottles.
Not just for your shower! This recessed niche adds convenient space to use for storage, decor or more. The neutral matte white color makes this niche the perfect modern choice for easy to install recessed shelving anywhere. The white color blends effortlessly with the rest of your home.
Please note that the shampoo, soap and other accessories shown in some of the images are for demonstration purposes only and are not included.
Includes adhesive strips on the back edges and easy-to-follow instructions for fast 3 step installation.
Made of solid 304 series stainless steel which is waterproof and rustproof. Perfect for a wet environment.
Sloped on the long horizontal side by approximately 2 degrees to allow for quick water drainage out of the niche.
Installs between studs for a neat, recessed appearance.
Interior Size: 14 3/4" x 14 3/4" x 3 7/8". The wall cut out dimensions are 14 1/2" x 14 1/2"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/4" Pipe Size (VS2202PA-4-4)
- ZORO SELECT 3/8" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNC19)
- LEGEND VALVE 1/4" BLACK CROSS (350-371)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 18 in.L (16PL-CA11-0180-11B-11B)
- ALFI BRAND 8" x 36" White Matte SS Vertical Triple Shelf Bath Shower Niche (ABNC0836-W)
- ALFI BRAND Polished Chrome 16" Folding Teak Wood Shower Seat Bench (ABS16R-PC)
- ALFI BRAND 8" x 36" Black Matte SS Vertical Triple Shelf Bath Shower Niche (ABNC0836-BLA)
- ALFI BRAND 16" x 16" White Matte SS Square Sgl Shelf Bath Shower Niche (ABNC1616-W)
- ALFI BRAND 8 x 36 Polished SS Vertical Triple Shelf Bath Shower Niche (ABN0836-PSS)
- ALFI BRAND ALFI brand ABS17 17" Folding Teak Wood Shower Seat Bench W/ Backrest (ABS17-SA)
- KOHLER Artifacts 2.5 Gpm Single-Function Sho (72773-2BZ)
- Alfi Brand Shower & Bathtub Parts