Shop All Kitchen Sinks
Alfi Brand
24" White Undermount / Drop In Fireclay Kitchen Sink
Mfr # AB2418UD-W
Zoro # G7818468
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # AB2418UD-W
- Zoro # G7818468
- UPC # 811413029355
- Country of Origin Italy
- Category Kitchen Sinks
Description
This sink is designed to be installed either undermount or drop in. It has a glazed over hanging lip all around the top which allows you to install it also as a drop in.
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping. The glazing of the sink surface provides both durability and shine over long periods of time. The raw material used (fine fireclay) allows for uniformity in the finish.
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot/pan up to 350' F hot.
It is required to support the sink from beneath even if installed as a drop in. This ensures that the entire weight of the sink isn't resting only on its edges.
Mount the undermount installation kit (Model #: ABUMSB) to the inner side walls of your cabinet. We then recommend putting plywood on the rods to create a large smooth flat surface. Drill the necessary drain holes. If you did not purchase the kit you will need to create a custom support using 2x4's.
Features a standard 3 1/2" rear center drain. Compatable with garbage disposal.
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs.
Designed in Italy, Made in Italy. cUPC certified.
These sinks are not adversely affected by scratches from pots, pans, knifes, etc.
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping. The glazing of the sink surface provides both durability and shine over long periods of time. The raw material used (fine fireclay) allows for uniformity in the finish.
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot/pan up to 350' F hot.
It is required to support the sink from beneath even if installed as a drop in. This ensures that the entire weight of the sink isn't resting only on its edges.
Mount the undermount installation kit (Model #: ABUMSB) to the inner side walls of your cabinet. We then recommend putting plywood on the rods to create a large smooth flat surface. Drill the necessary drain holes. If you did not purchase the kit you will need to create a custom support using 2x4's.
Features a standard 3 1/2" rear center drain. Compatable with garbage disposal.
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs.
Designed in Italy, Made in Italy. cUPC certified.
These sinks are not adversely affected by scratches from pots, pans, knifes, etc.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-751 S.S. GATE VALVE (113-405)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-AF)
- WEATHERHEAD Ground Plug Valve, 1/8 In, 30 PSI, Brass (6804)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-481)
- ALFI BRAND White 20" Sgl Bowl Apron Fireclay Farmhouse Kitchen Sink (AB507)
- ALFI BRAND White Smooth Curved Apron 24" x 20" Single Bowl Fireclay Farm Sink with Grid (ABFC2420-W)
- ALFI BRAND White 30" Contemporary Smooth Apron Fireclay Farmhouse Kitchen Sink (AB510-W)
- ALFI BRAND 24" White Sgl Bowl Fireclay Undermount Kitchen Sink (AB503UM-W)
- ALFI BRAND 36" White Thin Wall Sgl Bowl Smooth Apron Fireclay Kitchen Farm Sink (ABF3618-W)
- ALFI BRAND Black Matte Smooth Apron 24" x 18" Single Bowl Fireclay Farm Sink (ABF2418-BM)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Single Bowl Sink (HA200) (HA200-GRID)
- Alfi Brand Kitchen Sinks