Shop All Shower Heads
Alfi Brand
24" Square Brushed Solid SS Ultra Thin Rain Shower Head
Mfr # RAIN24S-BSS
Zoro # G7815117
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # RAIN24S-BSS
- Zoro # G7815117
- UPC # 811413021946
- Country of Origin China
- Category Shower Heads
Description
The entire shower head body is made of solid stainless steel!
Polished Stainless Steel finish is just like Chrome and features a mirrored look.
Clear rubber nozzles allow for easy cleaning if clogged by debris. Comes with 5 replacement nozzles.
Modern Stylish Design. Polished or Brushed Stainless Steel finish, made to match or stand out from your other bathroom fixtures.
Warranty: 1 year warranty against manufacturing defects.
Why compromise on size? Get the largest Rain Shower head in the world!
Due to the size of this unit, we recommend ceiling installation only.
Includes flexible water supply line. No need to purchase shower arm separately.
Comes with arms that support it to the ceiling from each corner. The shower arm for water supply connects in the center.
Polished Stainless Steel finish is just like Chrome and features a mirrored look.
Clear rubber nozzles allow for easy cleaning if clogged by debris. Comes with 5 replacement nozzles.
Modern Stylish Design. Polished or Brushed Stainless Steel finish, made to match or stand out from your other bathroom fixtures.
Warranty: 1 year warranty against manufacturing defects.
Why compromise on size? Get the largest Rain Shower head in the world!
Due to the size of this unit, we recommend ceiling installation only.
Includes flexible water supply line. No need to purchase shower arm separately.
Comes with arms that support it to the ceiling from each corner. The shower arm for water supply connects in the center.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Hot Valve Sc-4072/74 (RPG05-0899)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-3/8" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-15)
- JONES STEPHENS Delta Fauct Con, 12", Flex 3/8" ODxCOMP, SS (S04240)
- AMERICAN FILTER CO 4 H, 4 PK (GE-ESH22JFXAWW-4P-AFC-RF-G1-7970)
- ALFI BRAND Polished SS 16" Square Ultra Thin Rain Shower Head (RAIN16S-PSS)
- ALFI BRAND Brushed SS 12" Square Ultra Thin Rain Shower Head (RAIN12S-BSS)
- ALFI BRAND 12" Oval Brushed Solid SS Ultra Thin Rain Shower Head (RAIN128-BSS)
- ALFI BRAND Brushed Nickel Sliding Rail Hand Held Shower Head Set W/ Hose (AB7938-BN)
- ALFI BRAND 12" Oval Polished Solid SS Ultra Thin Rain Shower Head (RAIN128-PSS)
- ALFI BRAND Polished Chrome 8" Square Multi Color LED Rain Shower Head (LED8S-PC)
- DELTA Fundamentals(TM) 2-Setting Hand Shower (59462-B15-BG)
- Alfi Brand Bathtub Faucets & Accessories