Shop All Kitchen Sinks
Alfi Brand
20" White Sgl Bowl Fireclay Undermount Kitchen Sink
Mfr # AB2017
Zoro # G7813419
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # AB2017
- Zoro # G7813419
- UPC # 811413029195
- Country of Origin Israel
- Category Kitchen Sinks
Description
This sink tapers from top to bottom by 1/4"
Wall Thickness : 3/4"
For Under Mount (countertop Over edge of sink) installation only.
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
3 1/2" Rear Center drain.
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping.
Certified by Uniform Plumbing Code (cUPC)
It is required to support the sink from beneath regardless of how it is installed. This ensures that the entire weight of the sink is properly supported.
Wall Thickness : 3/4"
For Under Mount (countertop Over edge of sink) installation only.
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
3 1/2" Rear Center drain.
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection and would be recycled into a new sink at the factory.
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping.
Certified by Uniform Plumbing Code (cUPC)
It is required to support the sink from beneath regardless of how it is installed. This ensures that the entire weight of the sink is properly supported.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095LF 120/60, 110/50)
- MOEN Escutcheon - (97577)
- CAMCO 24 Plas WTR Heater Pan (11360)
- ZURN Tee, Low Lead Brass, PEX, 1" Tube (QQT555GX)
- ALFI BRAND Black Matte Smooth Apron 36" x 18" Single Bowl Fireclay Farm Sink (ABF3618-BM)
- ALFI BRAND Chocolate 30" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB3020UM-C)
- ALFI BRAND Biscuit 24" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB2420UM-B)
- ALFI BRAND Black 24" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB2420UM-BLA)
- ALFI BRAND White 17" Drop-In Rectangular Granite Composite Kitchen Prep Sink (AB1720DI-W)
- ALFI BRAND Black 17" Drop-In Rectangular Granite Composite Kitchen Prep Sink (AB1720DI-BLA)
- RUVATI 32" Offset Drain Sloped Bottom Undermount Kitchen Sink Single Bowl SS (RVH7490)
- Alfi Brand Kitchen Sinks