Shop All Shower Heads
Alfi Brand
20" Rectangular Polished Solid SS Ultra Thin Rain Shower Head
Mfr # RAIN2012-PSS
Zoro # G7814240
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # RAIN2012-PSS
- Zoro # G7814240
- UPC # 811413021854
- Country of Origin China
- Category Shower Heads
Description
The entire shower head body is made of solid stainless steel! Brushed Stainless Steel finish looks like Brushed Nickel and will not hold fingerprint marks as easily as the mirrored finishes. Clear rubber nozzles allow for easy cleaning if clogged by debris. Comes with 5 replacement nozzles. Modern Stylish Design. Polished or Brushed Stainless Steel finish, made to match or stand out from your other bathroom fixtures. Features a swivel adapter which allows you to angle the shower head during use. Warranty: 1 year warranty against manufacturing defects. Due to the size of this unit, we recommend ceiling installation only. Does not include female / female adapter, Includes flexible water supply line, water supply connects in the center. No need to purchase shower arm separately. Comes with arms that support it to the ceiling from each corner.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Gas Shutoff Valve, Cable Release, 1 1/4 In (HV216585003)
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79295)
- PLAST-O-MATIC 1/2" FNPT PVC Disc Check Valve (CKM050V-PV)
- ZURN Vandal Resistant Operating Stem 2" Mount, 1 Hole Hoe Bibb, Chrome (Z1341XL-P34-RC)
- ALFI BRAND Polished SS 12" Square Ultra Thin Rain Shower Head (RAIN12S-PSS)
- ALFI BRAND 12" Oval Brushed Solid SS Ultra Thin Rain Shower Head (RAIN128-BSS)
- ALFI BRAND 12" Oval Polished Solid SS Ultra Thin Rain Shower Head (RAIN128-PSS)
- ALFI BRAND Brushed Nickel Sliding Rail Hand Held Shower Head Set W/ Hose (AB7938-BN)
- ALFI BRAND Matte Black Stainless Steel 16" Round Ultra-Thin Rain Shower Head (RAIN16R-BM)
- ALFI BRAND Polished Chrome 8" Square Multi Color LED Rain Shower Head (LED8S-PC)
- MOEN 1-Function 3-5/8 Diameter Showerhead in Brushed Gold (6399EP15BG)
- Alfi Brand Bathtub Faucets & Accessories