Shop All Showerheads and Tub Faucets
Alfi Brand
20" Rectangular Brushed Solid SS Ultra Thin Rain Shower Head
Mfr # RAIN2012-BSS
Zoro # G7814767
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # RAIN2012-BSS
- Zoro # G7814767
- UPC # 811413021861
- Country of Origin China
- Category Showerheads and Tub Faucets
Description
The entire shower head body is made of solid stainless steel! Polished Stainless Steel finish is just like Chrome and features a mirrored look. Square shape, 16" sides and only 2mm thick. Features a swivel adapter which allows you to angle the shower head during use. Clear rubber nozzles allow for easy cleaning if clogged by debris. Comes with 5 replacement nozzles. Water comes out of 324 tapered nozzles! Item shown in Brushed Stainless Steel in images, see video to view the Polished finish. Estimated flow rate of 1.8 gallons per minute assuming flow pressure of 60 PSI.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH LIGHT COMMERCIAL 4-3/4 " Nickel Bronze Adjustable Floor Drain Strainer (201-T03)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (701042741)
- MUELLER STEAM SPECIALTY 1-1/2", FNPT x FNPT, Cast Stainless Steel, Y Strainer (11/2 581SS screwed end)
- ZORO SELECT Brass 90 Degrees Male Elbow, MNPT, 1/8" Pipe Size (6AYT2)
- ALFI BRAND ALFI brand AB9101-BN Brushed Nickel Modern Round 3 Way Shower Diverter (AB9101-BN)
- ALFI BRAND Polished Chrm Concealed 3-Way Thermostatic Valve Shower Mixer Rnd Knob (AB4001-PC)
- ALFI BRAND Polished Chrome Pressure Balanced Rnd Shower Mixer (AB1601-PC)
- ALFI BRAND Polished Chrome Round Knob 1 Way Thermostatic Shower Mixer (AB3809-PC)
- ALFI BRAND Brushed Nickel Square Knob 1 Way Thermostatic Shower Mixer (AB2601-BN)
- ALFI BRAND Polished Chrome Shower Valve Mixer W/ Rounded Lever Handle (AB3001-PC)
- KINGSTON BRASS Straight Stop Shut Off Valve, Oil Rubbed Bronze (CCK44155AL)
- Alfi Brand Showerheads and Tub Faucets