Shop All Bathroom Safety Bars and Chairs
Alfi Brand
16.9 in L, Resin, Matte
Mfr # ABST66
Zoro # G409216443
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.9 in
- Finish Matte
- Material Resin
- Color White Matte
- Width 9.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # ABST66
- Zoro # G409216443
- UPC # 811413025241
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 16.9 in |
Width | 9.9 in |
Details
Finish | Matte |
Material | Resin |
Color | White Matte |
Weight | 19 lb |
Application | Bathroom Stool |
Description
This modern looking stool is perfect to be used as a shower seat or bench in the bathroom. It's sturdy heavy duty solid construction ensures that it's built to last. Add a flair to your bathroom with this fancy white matte seat.
- •Made of ultra smooth to the touch solid surface resin composite material with a matte white finish.
- •The durable surface of this bench makes it extremely resilient to scratches and stains. However if any imperfection occurs, it can easily be removed using extra fine sand paper because it's solid white throughout.
- •Designed as a matching accessory bench to any white solid surface tub with a matte finish.
- •Can be used in wet environments such as inside the shower or simply as a bench anywhere in the house.
- •Seat weight capacity of 330 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 1-1/2" x 1" (15588)
- THRIFCO PLUMBING 2 Inch Threaded PVC Ball Valve, Blue Handle, Heavy Duty (6415225)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-225)
- DELTA Universal Showering Components: Single-Setting Metal Raincan Shower Head (52159-SS-PR25)
- ALFI BRAND Black Matte 16" Wide Foldable Teak Shower Seat with Square Hardware (ABS16S-BM)
- ALFI BRAND White Matte Solid Surface Resin Bathroom / Shower Stool (ABST99)
- ALFI BRAND 26" Solid Wooden Slated Sgl Person Sitting Bench (AB4401)
- ALFI BRAND Black Matte Arched Solid Surface Resin Bathroom / Shower Stool (ABST77BM)
- ALFI BRAND ALFI brand AB4408 24'' Wooden Stool for your Wooden Tub (AB4408)
- ALFI BRAND 4" Modern Wooden Stepping Stool Multi-Purpose Accessory (AB4409)
- MERIDIAN 26-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Oil Rubbed Bronze (DR514245)
- Alfi Brand Bathroom Safety Bars and Chairs