Shop All Shower & Bathtub Parts
Alfi Brand
16 x 16 Polished SS Square Sgl Shelf Bath Shower Niche
Mfr # ABN1616-PSS
Zoro # G7814758
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # ABN1616-PSS
- Zoro # G7814758
- UPC # 811413027290
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Unlike traditional niches that require extra labor and expensive tile work, this niche is fully finished and ready to mount into your wall opening. Save hundreds of dollars over tiled niches and enjoy the sleek clean look of stainless steel.
When it comes to square niches this 16" niche is as large as can be in order to still fit between the studs. The extra height accommodates taller shampoo/soap bottles.
Not just for your shower or bathtub! This recessed niche is a perfect addition to your bathroom wall, adding convenient space to use for necessary storage or décor.
Please note that the shampoo, soap and other accessories shown in some of the images are for demonstration purposes only and are not included.
Includes adhesive strips on the back edges and easy-to-follow instructions for fast 3 step installation.
Made of solid 304 series stainless steel which is waterproof and rustproof. Perfect for a wet environment.
Sloped on all sides by approximately 2 degrees to allow for quick water drainage out of the niche.
Installs between studs for a neat, recessed appearance.
Interior Size: 14 3/4" x 14 3/4" x 3 7/8". The wall cut out dimensions are 14 1/2" x 14 1/2"
Sturdy 20 gauge welded construction which is about 1mm thickness.
When it comes to square niches this 16" niche is as large as can be in order to still fit between the studs. The extra height accommodates taller shampoo/soap bottles.
Not just for your shower or bathtub! This recessed niche is a perfect addition to your bathroom wall, adding convenient space to use for necessary storage or décor.
Please note that the shampoo, soap and other accessories shown in some of the images are for demonstration purposes only and are not included.
Includes adhesive strips on the back edges and easy-to-follow instructions for fast 3 step installation.
Made of solid 304 series stainless steel which is waterproof and rustproof. Perfect for a wet environment.
Sloped on all sides by approximately 2 degrees to allow for quick water drainage out of the niche.
Installs between studs for a neat, recessed appearance.
Interior Size: 14 3/4" x 14 3/4" x 3 7/8". The wall cut out dimensions are 14 1/2" x 14 1/2"
Sturdy 20 gauge welded construction which is about 1mm thickness.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 3" PART A ALUMINUM QUICK CPL PART A ADP-FPT ALUM (RBX-A-AL-300)
- ZORO SELECT Cover, Faucet Hole, Pipe Dia 1 1/2 In (1PPJ5)
- ZORO SELECT 2-1/2" x 12" Black Pipe Nipple Sch 80 (41016)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3 in Pipe Size (801-030)
- ALFI BRAND Black Glass Shower Panel W/ 2 Body Sprays and Rain Shower Head (ABSP55B)
- ALFI BRAND Polished Chrome 16" Folding Teak Wood Shower Seat Bench (ABS16R-PC)
- ALFI BRAND ALFI brand ABS16R 16" Folding Teak Wood Shower Seat Bench (ABS16R-BN)
- ALFI BRAND 12 x 24 White Matte SS Vertical Dbl Shelf Bath Shower Niche (ABNC1224-W)
- ALFI BRAND 24 x 12 White Matte SS Horizontal Sgl Shelf Bath Shower Niche (ABNC2412-W)
- ALFI BRAND ALFI brand ABSP40 SS Shower Panel W/ 6 Body Sprays (ABSP40)
- DELTA Universal Showering Components Shower Arm & Flange - Ceiling Mount (RP61058SS)
- Alfi Brand Shower & Bathtub Parts