Shop All Shower & Bathtub Parts
Alfi Brand
16 x 16 Brushed SS Square Sgl Shelf Bath Shower Niche
Mfr # ABN1616-BSS
Zoro # G7816194
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # ABN1616-BSS
- Zoro # G7816194
- UPC # 811413027306
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Unlike traditional niches that require extra labor and expensive tile work, this niche is fully finished and ready to mount into your wall opening. Save hundreds of dollars over tiled niches and enjoy the sleek clean look of stainless steel.
Traditional niches have always been just one single shelf, now with this stainless steel niche you can enjoy two separate shelves to keep things neat.
Not just for your shower or bathtub! This recessed niche is a perfect addition to your bathroom wall, adding convenient space to use for necessary storage or décor.
Please note that the shampoo, soap and other accessories shown in some of the images are for demonstration purposes only and are not included.
Includes adhesive strips on the back edges and easy-to-follow instructions for fast 3 step installation.
Made of solid 304 series stainless steel which is waterproof and rustproof. Perfect for a wet environment.
Sloped on all sides by approximately 2 degrees to allow for quick water drainage out of the niche.
Installs between studs for a neat, recessed appearance.
Interior Size of each Shelf: 10 5/8" x 22 5/8" x 3 7/8". The wall cut out dimensions are 10 3/4" x 22 3/4"
Sturdy 20 gauge welded construction which is about 1mm thickness.
Traditional niches have always been just one single shelf, now with this stainless steel niche you can enjoy two separate shelves to keep things neat.
Not just for your shower or bathtub! This recessed niche is a perfect addition to your bathroom wall, adding convenient space to use for necessary storage or décor.
Please note that the shampoo, soap and other accessories shown in some of the images are for demonstration purposes only and are not included.
Includes adhesive strips on the back edges and easy-to-follow instructions for fast 3 step installation.
Made of solid 304 series stainless steel which is waterproof and rustproof. Perfect for a wet environment.
Sloped on all sides by approximately 2 degrees to allow for quick water drainage out of the niche.
Installs between studs for a neat, recessed appearance.
Interior Size of each Shelf: 10 5/8" x 22 5/8" x 3 7/8". The wall cut out dimensions are 10 3/4" x 22 3/4"
Sturdy 20 gauge welded construction which is about 1mm thickness.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" X 3" GALVANIZED NIPPLE (356-044E)
- DELTA In2Ition H2O Hssh 2.5 Gpm W/Magnatite 5S (58480-SS25-PK)
- PARKER Pleated Filter Cartridge, 70 gpm, 10 Micron, 2-3/4" O.D., 11 1/8 in H (PG-10310-100-1)
- ZORO SELECT 1" x 1/2" FNPT 316 SS Reducing Coupling, Max. Pressure: 300 psi (60RC111N010012)
- ALFI BRAND 16 x 16 Polished SS Square Sgl Shelf Bath Shower Niche (ABN1616-PSS)
- ALFI BRAND ALFI brand ABSP20 Modern SS Shower Panel W/ 2 Body Sprays (ABSP20)
- ALFI BRAND ALFI brand ABSP40 SS Shower Panel W/ 6 Body Sprays (ABSP40)
- ALFI BRAND 24 x 12 Black Matte SS Horizontal Sgl Shelf Bath Shower Niche (ABNC2412-BLA)
- ALFI BRAND Polished Chrome 14" Folding Teak Wood Shower Seat Bench (ABS14-PC)
- ALFI BRAND Black Glass Shower Panel W/ 2 Body Sprays and Rain Shower Head (ABSP55B)
- PROPLUS SHOWER ARM W/ FLANGE, 6, BRUSHED NICKEL (194027)
- Alfi Brand Shower & Bathtub Parts