Shop All Bathroom Sinks
Alfi Brand
16" Small Rectangular Solid Concrete Gray Matte Wall Mounted Bathroom Sink
Mfr # ABCO108
Zoro # G705967148
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray Matte
- Weight 11.8
- Thickness 0.5
- Includes Sink, Drain
- Drain Opening 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # ABCO108
- Zoro # G705967148
- UPC # 850025279482
- Country of Origin China
- Category Bathroom Sinks
Details
Item | Bathroom Sink |
Color | Gray Matte |
Weight | 11.8 |
Thickness | 0.5 |
Includes | Sink, Drain |
Drain Opening | 1.75 |
Description
Compact 16" wall mounted single hole concrete bathroom sink.
Works well in small spaces without compromising on style.
Left side single hole faucet installation only. Sink is not reversible.
Pair your new sink with one of our ALFI brand Solid Concrete Bathroom Accessory Sets!
Sleek modern design matches most décor styles.
Expertly crafted solid concrete construction with super smooth matte finish for long-lasting durability.
Standard sized center drain hole of 1 3/4".
Does not have an overflow hole, so be sure to purchase a drain that is for sinks without an overflow like the ALFI brand ABCO7055 which has a matching concrete cap.
Works well in small spaces without compromising on style.
Left side single hole faucet installation only. Sink is not reversible.
Pair your new sink with one of our ALFI brand Solid Concrete Bathroom Accessory Sets!
Sleek modern design matches most décor styles.
Expertly crafted solid concrete construction with super smooth matte finish for long-lasting durability.
Standard sized center drain hole of 1 3/4".
Does not have an overflow hole, so be sure to purchase a drain that is for sinks without an overflow like the ALFI brand ABCO7055 which has a matching concrete cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIKS Diaphragm Valve, PVC, 1/2", EP/EP, Socket (DE14-050EPS-PV)
- ZORO SELECT Female Socket, Cast Iron Wye (221342)
- T&S BRASS Stem Assembly (Ceramic, Cold) (012447-25)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Tube (S5020S)
- ALFI BRAND ALFI brand ABC117 White 17" Small Wall Mounted Ceramic Sink with Faucet Hole (ABC117)
- ALFI BRAND ALFI brand AB111 24" White D-Bowl Porcelain Wall Mount Bath Sink (AB111)
- ALFI BRAND 40" Solid Concrete Gray Matte Trough Sink for the Bathroom (ABCO40TR)
- ALFI BRAND 23 inch Solid Concrete Wavy Oval Above Mount Vessel Sink (ABCO23O)
- ALFI BRAND ALFI brand ABC120 White 22" Corner Wall Mounted Ceramic Sink with Faucet Hole (ABC120)
- ALFI BRAND ALFI brand ABC801 White 17" Square Drop In Ceramic Sink with Faucet Hole (ABC801)
- KINGSTON BRASS VPB1368B Imperial Ceramic Console Sink Basin, White (VPB1368B)
- Alfi Brand Bathroom Sinks