Alfi Brand

12 x 12 Polished SS Square Sgl Shelf Bath Shower Niche


product price: $106.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Unlike traditional niches that require extra labor and expensive tile work, this niche is fully finished and ready to mount into your wall opening. Save hundreds of dollars over tiled niches and enjoy the sleek clean look of stainless steel. The compact size stores your necessities. Need more space? You can always get additional pieces for a wall with two or more of these small square niches. Stack them vertically or horizontally; the choice is yours. Not just for your shower or bathtub! This recessed niche is a perfect addition to your bathroom wall, adding convenient space to use for necessary storage or décor. Please note that the shampoo, soap and other accessories shown in some of the images are for demonstration purposes only and are not included. Includes adhesive strips on the back edges and easy-to-follow instructions for fast 3 step installation. Made of solid 304 series stainless steel which is waterproof and rustproof. Perfect for a wet environment. Sloped on all sides by approximately 2 degrees to allow for quick water drainage out of the niche. Installs between studs for a neat, recessed appearance. Interior Size: 10 5/8" x 10 5/8" x 3 7/8". The wall cut out dimensions are 10 3/4" x 10 3/4" Sturdy 20 gauge welded construction which is about 1mm thickness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.