Shop All Shower & Bathtub Parts
Alfi Brand
12" x 12" Black Matte SS Square Sgl Shelf Bath Shower Niche
Mfr # ABNC1212-BLA
Zoro # G7816325
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfi Brand
- MFR # ABNC1212-BLA
- Zoro # G7816325
- UPC # 811413029287
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Enjoy the sleek look of this stainless steel niche powder coated with a matte white finish that resists fingerprints and makes a statement in any home. Save hundreds of dollars over tiled niches; unlike traditional niches that require extra labor and expensive tile work, this niche is fully finished and ready to mount into your wall opening. This 36" niche is as large as they come - offering 3 separate shelves for storage in a space saving narrow vertical design. Not just for your shower! This recessed niche adds convenient space to use for storage, decor or more. The neutral matte white color makes this niche the perfect modern choice for easy to install recessed shelving anywhere. The white color blends effortlessly with the rest of your home. Please note that the shampoo, soap and other accessories shown in some of the images are for demonstration purposes only and are not included. Includes adhesive strips on the back edges and easy-to-follow instructions for fast 3 step installation. Made of solid 304 series stainless steel which is waterproof and rustproof. Perfect for a wet environment. Sloped on the long horizontal side by approximately 2 degrees to allow for quick water drainage out of the niche. Installs between studs for a neat, recessed appearance. Interior Size of each Shelf: 11 1/4" x 6 5/8" x 3 7/8". The wall cut out dimensions are 6 3/4" x 34 3/4"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT 316 SS Cross (600X111N014)
- PARKER Extruded Branch Tee, Brass, 1/4 in, NPT (2224P-4)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/4" Pipe Size (6RCX1)
- TECHLITE INSULATION 1-1/4" x 4 ft. Pipe Insulation, 1" Wall (0079-0125IP100-PF-0000-00)
- ALFI BRAND 8 x 36 Polished SS Vertical Triple Shelf Bath Shower Niche (ABN0836-PSS)
- ALFI BRAND ALFI brand ABSP30 SS Shower Panel W/ 2 Body Sprays (ABSP30)
- ALFI BRAND 24 x 12 Black Matte SS Horizontal Sgl Shelf Bath Shower Niche (ABNC2412-BLA)
- ALFI BRAND 12 x 24 Polished SS Vertical Dbl Shelf Bath Shower Niche (ABN1224-PSS)
- ALFI BRAND ALFI brand ABS17 17" Folding Teak Wood Shower Seat Bench W/ Backrest (ABS17-SA)
- ALFI BRAND White Glass Shower Panel W/ 2 Body Sprays and Rain Shower Head (ABSP50W)
- CENTRAL BRASS Cast Brass Shower Corner Valve, Polished Chrome (1246)
- Alfi Brand Shower & Bathtub Parts