Shop All Drill Extensions
Alfa Tools
18" Sds-Max Core Bit Extension
Mfr # HDCD62098
Zoro # G6437418
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in.
- Shank Dia. 1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alfa Tools
- MFR # HDCD62098
- Zoro # G6437418
- UPC # 721511820146
- Country of Origin Germany
- Category Drill Extensions
Dimensions
Overall Length | 18 in. |
Shank Dia. | 1/4 in. |
Details
Item | Drill Bits |
Description
2 -Piece Taper Accessories. Extension Adaptor Shanks Are Manufactured From Special Impact Resistant Steel And Heat Treated For Long Rugged Use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Plain L Key, 3/32 in Tip Size, 4 7/16 in Long, 4 7/16 in Short (5022631051)
- ASTRO PNEUMATIC Snap Ring Plier Set (10-Piece) (9401)
- WOKIN 18 Inch Bolt Cutters (103718)
- AVEN Pliers Flat, Nose, 5", Smooth Jaws (10304)
- ALFA TOOLS 5/16 X 5" Forstner Bit Extension (FB61490)
- IRWIN 12 Drill Bit Extension (88601)
- EAGLE TOOL US Flexible Extension, 36 In. L (EX18736)
- GREENLEE Flexible Drill Extension, 3/16x18In (921-18)
- L.H. DOTTIE L.H. Dottie 9-1/2'' Ship Auger & Speed-D-Feed Bit Extension (X9)
- MILWAUKEE TOOL Spline Thick Wall Core Bit 18" Adapter Shank (48-03-3565)
- L.H. DOTTIE L.H. Dottie 24'' Ship Auger & Speed-D-Feed Bit Extension (X24)
- Alfa Tools Drill Extensions