Shop All Heat Exchangers
Alfa Laval
TL10-P NBR-P End plate gasket
Mfr # TL10-P
Zoro # G402753396
product price: $160.99
/ea
Sold in multiples of 10 for $1,609.90
Free Shipping & Returns
$1,609.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Gasket
- Color 1Blue
- Weight (Lbs.) 0.2
- Gasket Profile Rib
- Gasket Attachment Clip-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # TL10-P
- Zoro # G402753396
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Gasket |
Color | 1Blue |
Weight (Lbs.) | 0.2 |
Gasket Profile | Rib |
Gasket Attachment | Clip-on |
Gasket Material | NBRP |
Remarks | Remember to also buy channel plate gaskets. |
Plate Type | TL10-P |
Description
An end plate gasket is assembled on the end plate II. It directs the media out of the plate pack into the connections leading it safely out of the heat exchanger.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP Switch Vent Press 90+ Single B (Replaces 1013801) (1192930 )
- DAYTON Conversion Kit (6PPR6)
- ARMSTRONG R45582-001 Blade-Fan (R45582-001)
- ALL-FILTERS 16X25X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (16252.10 4PK)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 50 Plates -Domestic Heating 300k BTU (CB30-50L)
- ALFA LAVAL M10-M EPDM-C End plate II gasket (M10-M)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plate, 1,810K BTU (T6-PFG-20)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 13 Plates -Domestic Heating 130k BTU (CBH16-13H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 20 Plates -Domestic Heating 200k BTU (CB60-20H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 30 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-30H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Domestic Heating 330k BTU (CB30-24H)
- Alfa Laval Heat Exchangers