Shop All Heat Exchangers
Alfa Laval
TL10-P NBR-B Channel plate gasket
Mfr # TL10-P
Zoro # G902753216
product price: $90.15
/ea
Sold in multiples of 10 for $901.50
Free Shipping & Returns
$901.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gasket
- Weight (Lbs.) 0.21
- Color 2Blue
- Remarks Remember to also buy your end plate gasket.
- Gasket Attachment Clip-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # TL10-P
- Zoro # G902753216
- Country of Origin United Kingdom
- Category Heat Exchangers
Details
Type | Gasket |
Weight (Lbs.) | 0.21 |
Color | 2Blue |
Remarks | Remember to also buy your end plate gasket. |
Gasket Attachment | Clip-on |
Gasket Profile | Rib HP |
Plate Type | TL10-P |
Gasket Material | NBRB |
Description
A channel plate gasket is assembled on the channel plate. It directs the media on the plate from the inlet to the outlet, making it flow over the plate safely to ensure heat transfer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Replacement Motor (97009316)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x12", MERV 14 (2JUW2)
- TRANE Swt01652 Thermal Limit Switch (SWT01652)
- STREAMLINE Refrigerant Line Set, 1 1/8 x 3/8, L 50 Ft (61820500)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 50 Plates -Domestic Heating 500k BTU (CB60-50H)
- ALFA LAVAL M10-M NBR-B Channel plate gasket (M10-M)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 13 Plates -Domestic Heating 130k BTU (CBH16-13H)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plate, 1,810K BTU (T6-PFG-20)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates (CB110-30H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 40 Plates -Condenser Single Circuit 135k BTU (CBH60-40H-F)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU (SN516003014006)
- Alfa Laval Heat Exchangers