Shop All Heat Exchangers
Alfa Laval
TL10-P EPDM-P End plate II gasket
Mfr # TL10-P
Zoro # G402753440
product price: $163.99
/ea
Sold in multiples of 10 for $1,639.90
Free Shipping & Returns
$1,639.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gasket
- Color 1 GreyPlus1Green
- Weight (Lbs.) 0.2
- Plate Type TL10-P
- Gasket Material EPDMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # TL10-P
- Zoro # G402753440
- Country of Origin Sweden
- Category Heat Exchangers
Details
Type | Gasket |
Color | 1 GreyPlus1Green |
Weight (Lbs.) | 0.2 |
Plate Type | TL10-P |
Gasket Material | EPDMP |
Remarks | Remember to also buy channel plate gaskets. |
Gasket Profile | Rib |
Gasket Attachment | Clip-on |
Description
An end plate gasket is assembled on the end plate II. It directs the media out of the plate pack into the connections leading it safely out of the heat exchanger.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ignitor Electrode (CFM80.06B)
- AIR-CARE 20"x25"x1" Electrostatic Air Filter (ES20251)
- HEIL QUAKER /ICP 1190383 Flame Sensor Replaces (1190383)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 6 x 14, Dia 8 (SBS-6148 NB)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 20 Plates - Subcooler - 24k BTU (ACH-30EQ-20H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 11 Plates -Domestic Heating 110k BTU (CBH16-11H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 40 Plates -Condenser Single Circuit 135k BTU (CBH60-40H-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Domestic Heating 120k BTU (CB30-10H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 70 Plates, Single Circuit, Solder Port 118 (AlfaNova 27-70H-X)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Condenser Single Circuit 67.5k BTU (CBH30-34H)
- LEGEND VALVE HEAT EXCHANGER-100 3/4" (807-001)
- Alfa Laval Heat Exchangers