Shop All Heat Exchangers
Alfa Laval
TL10-P EPDM-P Channel plate gasket
Mfr # TL10-P
Zoro # G402753204
product price: $135.99
/ea
Sold in multiples of 10 for $1,359.90
Free Shipping & Returns
$1,359.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gasket
- Weight (Lbs.) 0.19
- Color 1 GreyPlus1Green
- Gasket Material EPDMP
- Plate Type TL10-P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # TL10-P
- Zoro # G402753204
- Country of Origin United Kingdom
- Category Heat Exchangers
Details
Type | Gasket |
Weight (Lbs.) | 0.19 |
Color | 1 GreyPlus1Green |
Gasket Material | EPDMP |
Plate Type | TL10-P |
Gasket Attachment | Clip-on |
Remarks | Remember to also buy your end plate gasket. |
Gasket Profile | Rib HP |
Description
A channel plate gasket is assembled on the channel plate. It directs the media on the plate from the inlet to the outlet, making it flow over the plate safely to ensure heat transfer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Adj Circular Air Valve, 4" (BOR-100)
- ILC FILTER 6X20X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 55 X 195 X 075 MADE IN THE USA FIL (WY-0QZV-0)
- MASTER FLOW Master Flow GIC12BL Rotary Turbine Ventilator, Steel, Black (GIC12BL)
- DAYTON Light-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 2280/4320/5030 CFM (6AGY9)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 20 Plates -Domestic Heating 1,200k BTU (CB110-20L)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Dual Circuit Evaporator 180k BTU (ACH232DQ-30H-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 100 Plates - Subcooler - 360k BTU (ACH-70X-100M-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 60 Plates -Domestic Heating 580k BTU (CB60-60H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 40 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-40H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 40 Plates -Condenser Single Circuit 135k BTU (CBH60-40H-F)
- ALFA LAVAL M6 EPDM-CT Channel plate gasket (M6)
- Alfa Laval Heat Exchangers