Shop All Heat Exchangers
Alfa Laval
TL10-P EPDM-P Channel plate gasket
Mfr # TL10-P
Zoro # G302753168
product price: $114.99
/ea
Sold in multiples of 10 for $1,149.90
Free Shipping & Returns
$1,149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gasket
- Color 1 GreyPlus1Green
- Weight (Lbs.) 0.2
- Gasket Profile Rib LP
- Gasket Material EPDMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # TL10-P
- Zoro # G302753168
- Country of Origin United Kingdom
- Category Heat Exchangers
Details
Type | Gasket |
Color | 1 GreyPlus1Green |
Weight (Lbs.) | 0.2 |
Gasket Profile | Rib LP |
Gasket Material | EPDMP |
Gasket Attachment | Clip-on |
Plate Type | TL10-P |
Remarks | Remember to also buy your end plate gasket. |
Description
A channel plate gasket is assembled on the channel plate. It directs the media on the plate from the inlet to the outlet, making it flow over the plate safely to ensure heat transfer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., Yes (FV-0511VQCL1)
- ROBERTSHAW Capillary Tube Thermostat (K-1158-36)
- AAON TUTCO CH255, CRANKCASE HEATER 90W, 240 V (P83890)
- ENERPAC Oil Fill Tubing Kit Xc (XC1TK)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 50 Plates -Domestic Heating 500k BTU (CB60-50H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 150 Plates-Dual Circuit Evaporator 1,980k BTU (ACH502DQ-150AH-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 100 Plates - Subcooler - 360k BTU (ACH-70X-100M-F)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, Solder Port 118 (AlfaNova 52-20H-X)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 90 Plates -Dual Circuit Evaporator 600k BTU (ACH232DQ-90H-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 11 Plates -Domestic Heating 110k BTU (CBH16-11H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 26 Plates - Subcooler - 96k BTU (ACH-70X-26M-F)
- Alfa Laval Heat Exchangers