Shop All Heat Exchangers
Alfa Laval
TL10-B NBR-P Channel plate gasket
Mfr # TL10-B
Zoro # G602753288
product price: $74.15
/ea
Sold in multiples of 10 for $741.50
$741.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gasket
- Color 1Blue
- Weight (Lbs.) 0.1
- Gasket Attachment Clip-on
- Plate Type TL10-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # TL10-B
- Zoro # G602753288
- Country of Origin Sri Lanka
- Category Heat Exchangers
Details
Type | Gasket |
Color | 1Blue |
Weight (Lbs.) | 0.1 |
Gasket Attachment | Clip-on |
Plate Type | TL10-B |
Gasket Material | NBRP |
Remarks | Remember to also buy your end plate gasket. |
Gasket Profile | Rib |
Description
A channel plate gasket is assembled on the channel plate. It directs the media on the plate from the inlet to the outlet, making it flow over the plate safely to ensure heat transfer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Wall Heater Accessory, Surface Mounting Frame (3310EX33WR)
- CALEFFI 502243A High Capacity 1/2" Npt M (502243A)
- DURAVENT 6" BVENT Tall Cone Flat Roof Flashing (6BVFF)
- JOHNSON CONTROLS Damper Actuator, 3-7 Spring (D-3153-7)
- ALFA LAVAL M10-M NBR-P End plate II gasket (M10-M)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plate, 1,810K BTU (T6-PFG-20)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates (CB110-30H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 11 Plates -Domestic Heating 110k BTU (CBH16-11H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 90 Plates, Single Circuit, Welded Ports, (AlfaNova HP 76-90H)
- ALFA LAVAL M6-M NBR-B Channel plate gasket (M6-M)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 18 Plates -Domestic Heating 240k BTU (CB30-18H)
- Alfa Laval Heat Exchangers