Shop All Heat Exchangers
Alfa Laval
TL10-B NBR-B Channel plate gasket
Mfr # TL10-B
Zoro # G502753180
product price: $61.99
/ea
Sold in multiples of 10 for $619.90
$619.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gasket
- Color 2Blue
- Weight (Lbs.) 0.1
- Remarks Remember to also buy your end plate gasket.
- Gasket Profile Rib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # TL10-B
- Zoro # G502753180
- Country of Origin Sri Lanka
- Category Heat Exchangers
Details
Type | Gasket |
Color | 2Blue |
Weight (Lbs.) | 0.1 |
Remarks | Remember to also buy your end plate gasket. |
Gasket Profile | Rib |
Gasket Attachment | Clip-on |
Plate Type | TL10-B |
Gasket Material | NBRB |
Description
A channel plate gasket is assembled on the channel plate. It directs the media on the plate from the inlet to the outlet, making it flow over the plate safely to ensure heat transfer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Non-Spring Return Damper Actuator (NMB24-SR)
- AIR SYSTEMS INTL Air Duct, 12 in. dia., 15 in. L (SVH-1215)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (2E-APG)
- KOCH Panel Filter, 3-Ply, 20x144-150, MERV8 (133-2024-06)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L Stainless Steel, 64 Plates -Condenser Single Circuit 120k BTU (CBH30-64H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 40 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-40H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 100 Plates -Domestic Heating 1,200k BTU (CB30-100H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 22 Plates - Subcooler - 72k BTU (ACH-70X-22M-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Single Circuit Evaporator 15k BTU (ACH18-10H-F)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 90 Plates - Subcooler - 312k BTU (ACH-70X-90M-F)
- YORK Heat Exchanger, Gasket Package (S1-7945-3011)
- Alfa Laval Heat Exchangers