Shop All Heat Exchangers
Alfa Laval
TL10-B EPDMC-T Channel plate gasket
Mfr # TL10-B
Zoro # G002753307
product price: $101.99
/ea
Sold in multiples of 10 for $1,019.90
Free Shipping & Returns
$1,019.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gasket
- Color 1GreyPlus2Yellow
- Weight (Lbs.) 0.13
- Remarks Remember to also buy your end plate gasket.
- Gasket Profile Rib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # TL10-B
- Zoro # G002753307
- Country of Origin India
- Category Heat Exchangers
Details
Type | Gasket |
Color | 1GreyPlus2Yellow |
Weight (Lbs.) | 0.13 |
Remarks | Remember to also buy your end plate gasket. |
Gasket Profile | Rib |
Gasket Attachment | Clip-on |
Plate Type | TL10-B |
Gasket Material | EPDMCT |
Description
A channel plate gasket is assembled on the channel plate. It directs the media on the plate from the inlet to the outlet, making it flow over the plate safely to ensure heat transfer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET Cadet 67507 5.25 x 14 in. 240V 2000W White Com Pak Fan Forced Wall Heater (238223)
- PRO1 IAQ Non-Programmable Thermostat, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T771)
- ALLANSON 1092-K Ignition Transformer (1092-K)
- NATIONAL GUARD Louver, 24x12 (L-700-RX-24x12)
- ALFA LAVAL M6 EPDM-CT Channel plate gasket (M6)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 30 Plate, 2,260K BTU (T6-BFG-30)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 25 Plates -Domestic Heating 240k BTU (CBH16-25H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 44 Plates -Domestic Heating 580k BTU (CB30-44H)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L Stainless Steel, 64 Plates -Condenser Single Circuit 120k BTU (CBH30-64H)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, Solder Port 118 (AlfaNova 52-20H-X)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Condenser Single Circuit 67.5k BTU (CBH30-34H)
- Alfa Laval Heat Exchangers