Shop All Pump Parts
Alfa Laval
Stub Shaft Universal AC Series w Set Screws
Mfr # CS216E56T-06-316L
Zoro # G008110326
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # CS216E56T-06-316L
- Zoro # G008110326
- Country of Origin United States
- Category Pump Parts
Details
Item | Pump Stub Shaft |
Material | Stainless Steel |
For Use With | Pumps |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Sewage System, 1/2HP, 4inx2in, 9.5A, 18-3 (511662)
- GROZ Barrel Pump, Lever Action, Non Drip (44125)
- BELL & GOSSETT Hydronic Circulating Pump, 1/15 hp, 115V, 1 Phase, Flange Connection (103418LF)
- BARNES Pumps SE794L High Temperature Submersible Sewage Ejector Pump, 2" Discharge, 3/4 HP, 200/240 (SE794L)
- ALFA LAVAL Gasket Casing Viton (Fkm) C216 Series Tri-Clover & Ampco (S216-90A-SFY)
- ALFA LAVAL Ring Drive Single Shaft Seal LKH (9614206001)
- ALFA LAVAL Impeller Retainer C218/C328 Series Tri-Clover & Ampco (328D-24B-316L)
- ALFA LAVAL Seal Kit 2 Buna C216 (C216-2)
- ALFA LAVAL Service Kit Maint. Actuator 3- 4 NO/NC U7000 (9611926499)
- ALFA LAVAL Seal Carbon C218/C328 Series Tri-Clover & Ampco (328E-80-1A)
- DAYTON Bung Nut (PPBGNDPP01G)
- Alfa Laval Pump Parts