Shop All Valve Parts
Alfa Laval
Stem/Plug Low Profile 1.5" Buna 300 Series
Mfr # 19LP-571-1.5-U-316L
Zoro # G7760088
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Valves
- Size 1.5"
- Body Material Buna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alfa Laval
- MFR # 19LP-571-1.5-U-316L
- Zoro # G7760088
- Country of Origin China
- Category Valve Parts
Dimensions
Size | 1.5" |
Details
Item | Valve Stem |
Application | Valves |
Body Material | Buna |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Washing Machine Supply Line, 3/4, 60in.L (88-3060)
- EVERFLOW 3/4" Flare x MIP Adapter Pipe Fitting; Brass (F48-34)
- BRONDELL Swash Select EM417 Sidearm Bidet Seat with Warm Air Dryer, Elongated White (EM417-EW)
- ZORO SELECT Tubing, EPDM 3/8 In OD, 100 Ft. (1526-250375)
- ALFA LAVAL Bushing Lower 1" & Upper/Lower 2" LKB (9611411810)
- ALFA LAVAL Seal Ring Silicone 3" LKB (9611411980)
- ALFA LAVAL Seal Ring EPDM 3" LKB (9611414060)
- ALFA LAVAL Service Kit 4" Epdm Lkb (9611923033)
- ALFA LAVAL Service Kit 2" Changeover/Divert Epdm U7000 (9611926581)
- ALFA LAVAL Service Kit Actuator U7000 (9611926500)
- ALFA LAVAL Actuator Adapter Air Coupler 1/4" Plug X 1/8" Mnpt 303Ss (25-361-210-06-S)
- Alfa Laval Valves