Shop All Valve Parts
Alfa Laval
Stem Valve 3" Buna 200 Series
Mfr # 19-1024-3-316L
Zoro # G7759990
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3"
- Application Valves
- Body Material Buna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # 19-1024-3-316L
- Zoro # G7759990
- Country of Origin United States
- Category Valve Parts
Dimensions
Size | 3" |
Details
Item | Stem Valve |
Application | Valves |
Body Material | Buna |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 4" Adapter x 4" Male NPT (BULK-CGF-328)
- SSI 2" Wafer Flange Cast Iron Silent Check Valve (0200-125WCIBM-T)
- EXCELON Tubing (451805)
- IN-SINK-ERATOR Insinkerator Dispenser Filter, PK2 (F201R)
- ALFA LAVAL Seal Ring EPDM 2.5" LKB (9611414110)
- ALFA LAVAL Packing Retainer / Gland 761/741 Series (25-428-04)
- ALFA LAVAL Service Kit Epdm 1.5" Lkb (9611923029)
- ALFA LAVAL Packing Block Vee Actuator (17-98)
- ALFA LAVAL Actuator Adapter Air Coupler 1/4" Plug X 1/8" Mnpt 303Ss (25-361-210-06-S)
- ALFA LAVAL Service Kit 2" EPDM LKB (9611923030)
- ASCO Valve Rebuild Kit, For 3UL70, 5LU35 (302037)
- Alfa Laval Valves