Shop All Check Valves
Alfa Laval
Service Kit LKC-2 Check Valve 3 EPDM
Mfr # 9611924009
Zoro # G010081461
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # 9611924009
- Zoro # G010081461
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3" |
Details
Body Material | EPDM |
Description
Service Kit LKC-2 Check Valve 3 EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Tank, 1.28 gpf, Gravity Fed Single Flush, White (K-4467-0)
- INTERDESIGN Drying Mat Mfbr Mocha Lg (41243)
- PARKER 3/8" x 3/8" x 1/4" Compression Brass Union Tee 10PK (164C-6-6-4)
- ZORO SELECT 7/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP6)
- ALFA LAVAL Service Kit LKC-2 Check Valve 2 EPDM (9611924007)
- ALFA LAVAL Ball Check Valve 1.5 Viton (45BY-1.5-02-SFY)
- SMC 3/8" One-Touch Fitting Check Valve (AKH11-00)
- ZORO SELECT 3/4" Socket Kynar Ball Check Valve (S65BC-V 3/4)
- MILWAUKEE VALVE 1" Sweat Low Lead Bronze Spring Check Valve (UP1509 1)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Piston Check Valve, SW (P484SW010)
- KECKLEY 3" Globe Check Valve, Max. Pressure: 500 psi @ 150 Degrees F (3CG3R-CI-B2334)
- Alfa Laval Check Valves