Shop All Butterfly Valves
Alfa Laval
Service Kit LKB Butterfly Valve 4 Viton
Mfr # 9611923045
Zoro # G010081423
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4"
- Body Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alfa Laval
- MFR # 9611923045
- Zoro # G010081423
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Tube Size | 4" |
Details
Body Material | Viton |
Description
Service Kit LKB Butterfly Valve 4 Viton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sleeve (1007758-2MB)
- JONES STEPHENS 1/2" CPVC x 1/4" OD Chrome Plated Quarter Turn Supply Stop, Straight (S10402)
- LEGRIS Push-to-Connect Union Tee, 1/8 in Tube Size, Nylon, Black, 10 PK (3104 53 00)
- SLOAN Plumbing Part F29A Rb Outlet Assembly 3/4 X 10 1/2 (0306791)
- ALFA LAVAL Sanitary Butterfly Valve 1.5"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-1.5-E-316L-MP)
- ALFA LAVAL Sanitary Butterfly Valve 3"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-3-E-316L-MP)
- ALFA LAVAL Sanitary Butterfly Valve 4"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-4-E-316L-MP)
- ALFA LAVAL Sanitary Butterfly Valve 2"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-2-E-316L-MP)
- ALFA LAVAL Sanitary Butterfly Valve 2.5"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-2.5-E-316L-MP)
- ALFA LAVAL Service Kit LKB Butterfly Valve 2.5 EPDM (9611923031)
- GRUVLOK Butterfly Valve (1330026110)
- Alfa Laval Valves