Shop All Butterfly Valves
Alfa Laval
Service Kit LKB Butterfly Valve 2.5 EPDM
Mfr # 9611923031
Zoro # G310081420
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2.5"
- Body Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # 9611923031
- Zoro # G310081420
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Tube Size | 2.5" |
Details
Body Material | EPDM |
Description
Service Kit LKB Butterfly Valve 2.5 EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Coupling, Wrot Copper, 2-1/2 (600RS 21/2)
- LEGEND VALVE 3/4" x 18" BRASS NIPPLE (311-098)
- ZURN PVC, Stainless Steel Mop Basin (Z1996-24)
- KOHLER Soho 20X18 Lav 4Cc, No Overflow (2054-N-0)
- ALFA LAVAL Sanitary Butterfly Valve 4"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-4-E-316L-MP)
- ALFA LAVAL Sanitary Butterfly Valve 1.5" Tri Clamp EPDM 316L SS No Handle (LKB51A-1.5-E-316L-NH)
- ALFA LAVAL Sanitary Butterfly Valve 6"Tri Clamp EPDM 316L SS 4-Pos Handle (LKB51A-6-E-316L-B4)
- ALFA LAVAL Service Kit LKB Butterfly Valve 3 Viton (9611923044)
- ALFA LAVAL Sanitary Butterfly Valve 2.5"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-2.5-E-316L-MP)
- ALFA LAVAL Sanitary Butterfly Valve 2" Tri Clamp EPDM 316L SS No Handle (LKB51A-2-E-316L-NH)
- MILWAUKEE VALVE Butterfly Valve, Lug, 5 In., Ductile Iron (UPML233E 5)
- Alfa Laval Butterfly Valves