Shop All Pump Parts
Alfa Laval
Service Kit CPM Valve CPMI/CPMO
Mfr # 9611920218
Zoro # G810107781
product price: $825.99
/ea
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE/EDPM
- Size 2"
- Seal Material Buna
- For Use With Regulating Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # 9611920218
- Zoro # G810107781
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | 2" |
Details
Material | PTFE/EDPM |
Seal Material | Buna |
For Use With | Regulating Valves |
Description
Service Kit CPM Valve CPMI/CPMO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi (MS5917)
- ASPEN Maxi Lime Pump Ki 230 V No Duct (83835)
- LIQUIDYNAMICS Suction Tube, HDPE, 5/8" dia., 39" L (195207-39)
- STENNER PUMP COMPANY INC Stenner Pump Company UCADPTR Connecting Nut 0.37 in. With Adapter (UCADPTR)
- ALFA LAVAL Seal Kit #3 Buna C216 Series Tri-Clover & Ampco (C216-3)
- ALFA LAVAL Cup "D" Seal C218/C328 Series Tri-Clover & Ampco (328D-80-3P)
- ALFA LAVAL Service Kit SRC/SMO EPDM Stop 2.5 (9611920016)
- ALFA LAVAL Pin Backplate C Series Tri-Clover & Ampco (216D-11-1-S)
- ALFA LAVAL Collar D Seal C216 Series Tri-Clover & Ampco (SP216D-23P-S)
- ALFA LAVAL Seal Seat Sil Car (Sc) Dg Seal C114 Tri-Clover & Ampco (SP114G-80-1-1-SC)
- STENNER Suctn/Dischrg Tubing, 100ftx1/4in White (AK4010W)
- Alfa Laval Pump Parts