Shop All Pump Parts
Alfa Laval
Service Kit Act 4-BAS 2.5-3 U7000
Mfr # 9611926415
Zoro # G810107798
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5"- 3"
- For Use With Valve Actuation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # 9611926415
- Zoro # G810107798
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | 2.5"- 3" |
Details
For Use With | Valve Actuation |
Description
Service Kit Act 4-BAS 2.5-3 U7000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 8 Stage (95831520)
- GPI Fuel Transfer Pump, 12V DC, 8 gpm Max. Flow Rate , 1/10 HP, Cast Aluminum, 3/4 in NPT Inlet (147000-01)
- SPRINGER PARTS Mechanical Seal; Replaces Armstrong Pumps, Inc. 975000-982 (975000-982SP)
- FLOTEC Sewage Pump, 4/10HP (FPSE3200A)
- ALFA LAVAL Service Kit Unique EPDM 2.5-3 (9611921769)
- ALFA LAVAL Seal Kit #3 Buna C216 Series Tri-Clover & Ampco (C216-3)
- ALFA LAVAL Seal Kit #3 Buna C218/C328 Series Tri-Clover & Ampco (C218/C328-3)
- ALFA LAVAL Ring Drive Single Shaft Seal LKH (9614206001)
- ALFA LAVAL Seal Kit #1 Buna C114 Series Tri-Clover & Ampco (C114-1)
- ALFA LAVAL Cup "D" Seal C218/C328 Series Tri-Clover & Ampco (328D-80-3P)
- DAYTON Valve Seat (772096)
- Alfa Laval Pump Parts