Shop All Valve Parts
Alfa Laval
Service Kit 3/4" Stop Epdm Sssv
Mfr # 9611926330
Zoro # G7760115
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4"
- Application Valves
- Body Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # 9611926330
- Zoro # G7760115
- Country of Origin Denmark
- Category Valve Parts
Dimensions
Size | 3/4" |
Details
Item | Valve Service Kit |
Application | Valves |
Body Material | EPDM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" T-17 1/16" PERF SCREEN (105-569)
- COPPER PRESS BY TMG 1/2 in. Copper Press Tube Cap (XPRCAP12)
- LEGEND VALVE 3" GALVANIZED 90 ELBOW (352-010)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/2In (51415)
- ALFA LAVAL Seal Ring EPDM 2.5" LKB (9611414110)
- ALFA LAVAL Seal Ring Silicone 1" LKB (9611413720)
- ALFA LAVAL Service Kit Actuator 1"-2.5" Src (9611920008)
- ALFA LAVAL Valve Disc Check 2" Clamp Ends Epdm 316L Ss (LKC-2-GC-2-POL-T316)
- ALFA LAVAL Bushing Type 200 Actuators (40-4)
- ALFA LAVAL Bushing Lower 1" & Upper/Lower 2" LKB (9611411810)
- ASCO 312702 Rebuild Kit 8220 Ac (312702)
- Alfa Laval Valve Parts