Shop All Valve Parts
Alfa Laval
Service Kit 3" Epdm Lkb
Mfr # 9611923032
Zoro # G7760824
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Valves
- Size 3"
- Body Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # 9611923032
- Zoro # G7760824
- Country of Origin Denmark
- Category Valve Parts
Dimensions
Size | 3" |
Details
Item | Valve Service Kit |
Application | Valves |
Body Material | EPDM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch x 1-1/4 Inch Galvanized Steel Hex Bushing (5218076)
- LEGEND VALVE 4" BLACK 90 ELBOW (350-011)
- ELKAY Top Mount, Stainless Steel, Classroom Sink (CDKAD2517650)
- ZORO SELECT 1/2" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800050PG1000)
- ALFA LAVAL Seal Ring EPDM 1.5" LKB (9611414090)
- ALFA LAVAL Service Kit 4" Epdm Lkb (9611923033)
- ALFA LAVAL Seat Tr Snap-On 1.5" Ptfe (20-514-1.5)
- ALFA LAVAL Bushing Split Stem 700 Series (40-64)
- ALFA LAVAL Service Kit Actuator U7000 (9611926500)
- ALFA LAVAL Service Kit 7000 Stop/Shut-Off 3" Epdm (9611926505)
- ALFA LAVAL Bushing Upper/Lower 3" LKB (9611411970)
- Alfa Laval Valve Parts