Shop All Valve Parts
Alfa Laval
Service Kit 2" Stop EPDM U7000
Mfr # 9611926503
Zoro # G6471763
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Valves
- Size 2"
- Body Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # 9611926503
- Zoro # G6471763
- Country of Origin Denmark
- Category Valve Parts
Dimensions
Size | 2" |
Details
Item | Valve Service Kit |
Application | Valves |
Body Material | EPDM |
Description
Service Kit 2" Stop EPDM U7000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Regulator, Flow (83141)
- KOHLER 1122-0, 60" L, 32" W (1122-0)
- LEGEND VALVE 1" BLACK FLOOR FLANGE (350-465)
- ANVIL Cap Mall Black 3/4 (8700132254)
- ALFA LAVAL Service Kit 2" EPDM LKB (9611923030)
- ALFA LAVAL Seal Ring Silicone 3" LKB (9611411980)
- ALFA LAVAL Service Kit Actuator 361/262 (752039)
- ALFA LAVAL Seat Tr Snap-On 1.5" Ptfe (20-514-1.5)
- ALFA LAVAL Service Kit Actuator 1"-2.5" Src (9611920008)
- ALFA LAVAL Gasket Body 2" Buna (17-62-2-U)
- ASCO Red-hat Valve Rebuild Kit (308986)
- Alfa Laval Valves