Shop All Valve Parts
Alfa Laval
Service Kit 2" Pfa Lkb
Mfr # 9611923184
Zoro # G7760200
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Valves
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alfa Laval
- MFR # 9611923184
- Zoro # G7760200
- Country of Origin Denmark
- Category Valve Parts
Dimensions
Size | 2" |
Details
Item | Valve Service Kit |
Application | Valves |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Diaphragm Flushvalve, 1.0 gpf (Z6003PL-WS1)
- KNAUF INSULATION 1/2" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 126/A (5001156)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB2238YL)
- LEGRIS Push-to-Connect Union Elbow, 1/8 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3102 53 56)
- ALFA LAVAL Service Kit Actuator 1"-2.5" Src (9611920008)
- ALFA LAVAL Service Kit Lkb Actuator All Sizes (9611923010)
- ALFA LAVAL Disc 4" 316L SS LKB (9612046302)
- ALFA LAVAL Packing Block Vee Actuator (17-97)
- ALFA LAVAL Seal Ring Silicone 1" LKB (9611413720)
- ALFA LAVAL Seal Ring Silicone 6" LKB (9611413740)
- GOODMAN 10123519 Limit-Reset Man (10123519)
- Alfa Laval Valves