Shop All Valve Parts
Alfa Laval
Service Kit 2" EPDM LKB
Mfr # 9611923030
Zoro # G6470826
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Valves
- Size 2"
- Body Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # 9611923030
- Zoro # G6470826
- Country of Origin Denmark
- Category Valve Parts
Dimensions
Size | 2" |
Details
Item | Valve Service Kit |
Application | Valves |
Body Material | EPDM |
Description
Service Kit 2" EPDM LKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 4" NOM C Copper 90 Degree Long Radius Elbow (607LT 4)
- THRIFCO PLUMBING 1/2 Inch FIP x 7/8 Inch Ballcock Flexible Braided PVC 16 Inch Riser (4400448)
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to Body Glove BG3000C Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-17084)
- ZORO SELECT 1-1/4" x 1/4" FNPT SS Reducing Coupling (4381032360)
- ALFA LAVAL Bushing Type 200 Actuators (40-4)
- ALFA LAVAL Seal Ring Silicone 6" LKB (9611413740)
- ALFA LAVAL Service Kit Actuator 1"-2.5" Src (9611920008)
- ALFA LAVAL Seal Ring Silicone 1" LKB (9611413720)
- ALFA LAVAL Gasket Body 3.5" Buna (17-62-3.5-U)
- ALFA LAVAL Ball Y-Body Check 2" FKM (45BY-2-02-SFY)
- ASCO Solenoid Valve Rebuild Kit (302379)
- Alfa Laval Valve Parts