Shop All Valve Parts
Alfa Laval
Service Kit 2" Changeover/Divert Epdm U7000
Mfr # 9611926581
Zoro # G7760377
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Valves
- Size 2"
- Body Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # 9611926581
- Zoro # G7760377
- Country of Origin Denmark
- Category Valve Parts
Dimensions
Size | 2" |
Details
Item | Valve Service Kit |
Application | Valves |
Body Material | EPDM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sprayhead Insert Kit Efx1000A Spray Head Insert Kit 1.5 Lam (3324102)
- PFISTER Pfister S/A Hse Guide/Mnt Light (961-034A)
- B & K PVC NIPPLE S80 1""X3"" (505-030)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00017, 0.250 ID X .375 OD X 5 (TTY2375.250X.375X50FT)
- ALFA LAVAL Service Kit 2" Stop EPDM U7000 (9611926503)
- ALFA LAVAL Service Kit 4" Epdm Lkb (9611923033)
- ALFA LAVAL Seal Ring EPDM 1.5" LKB (9611414090)
- ALFA LAVAL Packing Block Vee Actuator (17-98)
- ALFA LAVAL O-Ring Buna Actuator (10CPLO-3-73-1A-U)
- ALFA LAVAL Service Kit Epdm 1.5" Lkb (9611923029)
- HONEYWELL 14003297-001 Valve Repack Kit (14003297-0)
- Alfa Laval Valves