Shop All Valve Parts
Alfa Laval
Seat Tr Snap-On 1.5" Ptfe
Mfr # 20-514-1.5
Zoro # G7760194
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Valves
- Size 1.5"
- Body Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # 20-514-1.5
- Zoro # G7760194
- Country of Origin United States
- Category Valve Parts
Dimensions
Size | 1.5" |
Details
Item | Valve Stem Seat |
Application | Valves |
Body Material | PTFE |
Description
The ALFA LAVAL Seat Tr Snap-On 1.5" Ptfe is designed for use with valves. It has a size of 1.5" and is made of PTFE.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FDA and 3A Silicone Tubing, 14.5 psi, 5 ft (ZUSA-HT-3654)
- ELDON JAMES 5/8" x 3/8" Barbed 316L SS Reducing Tee Sch 10 (RT10-6SS)
- INTERSTATE PNEUMATICS Brass 6 PK (FPC240-D6)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ss (T24976-SSLHP)
- ALFA LAVAL Seal Ring Silicone 1" LKB (9611413720)
- ALFA LAVAL Stem/Plug Low Profile 1.5" Buna 300 Series (19LP-571-1.5-U-316L)
- ALFA LAVAL Service Kit 2.5" Buna 361/371 (9613990082)
- ALFA LAVAL Service Kit Actuator U7000 (9611926500)
- ALFA LAVAL Valve Disc Check 2" Clamp Ends Epdm 316L Ss (LKC-2-GC-2-POL-T316)
- ALFA LAVAL Disc 4" 316L SS LKB (9612046302)
- WESTLOCK Icot 28VDc ElectroPneumatic Valve Positioner (4110NIELPAOBF)
- Alfa Laval Valve Parts