Shop All Valve Parts
Alfa Laval
Seal Ring Silicone 2" LKB
Mfr # 9611411820
Zoro # G6471158
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2"
- Color Grey
- Application Valves
- Body Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alfa Laval
- MFR # 9611411820
- Zoro # G6471158
- Country of Origin Denmark
- Category Valve Parts
Dimensions
Size | 2" |
Details
Item | Butterfly Valve Seal |
Color | Grey |
Application | Valves |
Body Material | Silicone |
Description
Seal Ring Silicone 2" LKB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Relief Valve, Brass, 150 psi (1/2 530-FP)
- ZORO SELECT PVC 90 Degree Street Elbow, Hub x Spigot, 2 in Pipe Size (1WKB1)
- LEGEND VALVE 3/4" X 12" T-551 F.F. SILLCOCK (108-115)
- KOHLER Stopper (1044620-RGD)
- ALFA LAVAL Bushing Lower 1" & Upper/Lower 2" LKB (9611411810)
- ALFA LAVAL Ball Y-Body Check 2" FKM (45BY-2-02-SFY)
- ALFA LAVAL Disc 4" 316L SS LKB (9612046302)
- ALFA LAVAL Bushing Upper 4" LKB (9611412050)
- ALFA LAVAL Seal Ring EPDM 4" LKB (9611414120)
- ALFA LAVAL Service Kit 2" EPDM LKB (9611923030)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR25S4221A)
- Alfa Laval Valves