Shop All Butterfly Valves
Alfa Laval
Sanitary Butterfly Valve 6"Tri Clamp EPDM 316L SS 4-Pos Handle
Mfr # LKB51A-6-E-316L-B4
Zoro # G5644397
product price: $1,506.99
/ea
Free Shipping & Returns
$1,506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material EPDM
- Tube Size 6"
- Application Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # LKB51A-6-E-316L-B4
- Zoro # G5644397
- Country of Origin Denmark
- Category Butterfly Valves
Dimensions
Tube Size | 6" |
Details
Item | Butterfly Valve |
Body Material | EPDM |
Application | Valves |
Description
Sanitary Butterfly Valve 6"Tri Clamp EPDM 316L SS 4-Pos Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Tank, 1.0 gpf, Gravity Fed, White (K-4484-0)
- LEGEND VALVE 1-1/4" BRONZE UNION NO LEAD (310-146NL)
- MUELLER Mtr Coupling 1 Lf (105-785NL)
- ZURN 0.5 gpm Aerator, 55/64"-27 Thread Size, Chrome, Brass (7440-94FC/WK)
- ALFA LAVAL Sanitary Butterfly Valve 1.5" Tri Clamp EPDM 316L SS No Handle (LKB51A-1.5-E-316L-NH)
- ALFA LAVAL Sanitary Butterfly Valve 3"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-3-E-316L-MP)
- ALFA LAVAL Sanitary Butterfly Valve 2.5"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-2.5-E-316L-MP)
- ALFA LAVAL Sanitary Butterfly Valve 1.5"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-1.5-E-316L-MP)
- ALFA LAVAL Sanitary Butterfly Valve 2" Tri Clamp EPDM 316L SS No Handle (LKB51A-2-E-316L-NH)
- ALFA LAVAL Service Kit LKB Butterfly Valve 4 Viton (9611923045)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 1/2 In (BB-SCS02 1 1/2)
- Alfa Laval Valves