Shop All Butterfly Valves
Alfa Laval
Sanitary Butterfly Valve 4"Tri Clamp EPDM 316L SS Multi-Pos Handle
Mfr # LKB51A-4-E-316L-MP
Zoro # G5644546
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4"
- Body Material EPDM
- Application Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alfa Laval
- MFR # LKB51A-4-E-316L-MP
- Zoro # G5644546
- Country of Origin Denmark
- Category Butterfly Valves
Dimensions
Tube Size | 4" |
Details
Item | Butterfly Valve |
Body Material | EPDM |
Application | Valves |
Description
Sanitary Butterfly Valve 4"Tri Clamp EPDM 316L SS Multi-Pos Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Tube (S5020R)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-C3N-PS-CC)
- PLUMB PAK FLANGED SPUD WASHER 2"" (PP835-52)
- NEOPERL 1.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (1452005)
- ALFA LAVAL Sanitary Butterfly Valve 2" Tri Clamp EPDM 316L SS No Handle (LKB51A-2-E-316L-NH)
- ALFA LAVAL Sanitary Butterfly Valve 1.5" Tri Clamp EPDM 316L SS No Handle (LKB51A-1.5-E-316L-NH)
- ALFA LAVAL Service Kit LKB Butterfly Valve 3 Viton (9611923044)
- ALFA LAVAL Sanitary Butterfly Valve 1.5"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-1.5-E-316L-MP)
- ALFA LAVAL Sanitary Butterfly Valve 2"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-2-E-316L-MP)
- ALFA LAVAL Service Kit LKB Butterfly Valve 1 EPDM (9611923028)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Silicone (BFVPC-2-304-SILICONE-RED)
- Alfa Laval Butterfly Valves