Shop All Butterfly Valves
Alfa Laval
Sanitary Butterfly Valve 3"Tri Clamp EPDM 316L SS Multi-Pos Handle
Mfr # LKB51A-3-E-316L-MP
Zoro # G5644467
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material EPDM
- Tube Size 3"
- Application Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alfa Laval
- MFR # LKB51A-3-E-316L-MP
- Zoro # G5644467
- Country of Origin Denmark
- Category Butterfly Valves
Dimensions
Tube Size | 3" |
Details
Item | Butterfly Valve |
Body Material | EPDM |
Application | Valves |
Description
Sanitary Butterfly Valve 3"Tri Clamp EPDM 316L SS Multi-Pos Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-BN)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (DGS11838)
- JET Afs-1B-Cf, Charcoal Filter For Afs-1000B (708734)
- GENOVA Coupling 4X2 Dwv Reducer (K01005H)
- ALFA LAVAL Sanitary Butterfly Valve 2.5"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-2.5-E-316L-MP)
- ALFA LAVAL Service Kit LKB Butterfly Valve 4 Viton (9611923045)
- ALFA LAVAL Sanitary Butterfly Valve 1.5"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-1.5-E-316L-MP)
- ALFA LAVAL Service Kit LKB Butterfly Valve 2.5 EPDM (9611923031)
- ALFA LAVAL Sanitary Butterfly Valve 1.5" Tri Clamp EPDM 316L SS No Handle (LKB51A-1.5-E-316L-NH)
- ALFA LAVAL Sanitary Butterfly Valve 2" Tri Clamp EPDM 316L SS No Handle (LKB51A-2-E-316L-NH)
- DIXON Butterfly Valve, 3 in, Grooved, Ductile Iron Body (GIBFV300)
- Alfa Laval Valves